LV330Z - Tam 4" RND WP Bronze Lamp Cover - Three 1/2" Hole

Taymac

  • $4.69 (Each)
  • $4.69 (Each)

  • $56.25 (Per 12)

  • $468.74 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
LV330Z
Manufacturer
Taymac
Manufacturer's Part Number
LV330Z
Description
Tam 4" RND WP Bronze Lamp Cover - Three 1/2" Hole
Weatherproof Lampholder Cover, Die-Cast Metal Material, Bronze, 1/2 In (Hole) Diameter, 2.28 LB/Ea
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
092326110525 / 00092326110525
Weight per unit
2.2799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.69 (Each)
Carton
$4.69 (Each)
Standard Packaging
$56.25 (Per 12)
Resources
Images
 
 
LV330Z - Small Image
 
LV330Z - Large Image
 
LV330Z - Large Image
Other Links
 
 
LV330Z - Other
Features
Material
Die-Cast Metal
Material, Color, and Finish
Finish
Bronze
Color
Bronze
Dimensions and Weight
Diameter
1/2 in (Hole)
Length
.88
Height
4.17
Width
4.17
Descriptions
Product Type
Weatherproof Lampholder Cover
Long Description
Weatherproof Lampholder Cover, Die-Cast Metal Material, Bronze, 1/2 in (Hole) Diameter, 2.28 lb/EA
Short Description
4" Weatherproof Lampholder Cover, Die-Cast Metal, Bronze, Three 1/2" Holes
extra long description
RACO LV330Z RND WP CLUSTER CVR (3)
Description
TAM 4" RND WP BRONZE LAMP COVER - THREE 1/2" HOLE
Special Features
Three 1/2 in. Outlet
Additional Information
includes
Closure Plug;Ground Screw;Mounting Hardware
Standards Met
UL mA;NEC Certified;NEMA
package quantity
9 PK
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
LV330Z
GTIN
00092326110525
UPC
092326110525
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Round WP Cluster Cover
Availability
Status
Inactive
Packaging
Weight
2.28 lb/EA
Weight per each
2.2799
Carton
1
Package
12
You must have an account to view stock levels
These alternate items can be purchased instead of LV330Z.
Jump To:

Similar Items

Similar items are close alternatives to LV330Z, though they may not be 100% alike.

Round WP Cluster Cover (3) 1/2 In. Outlet Bronze
  • Our Part #: 51972
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5197-2
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.97)
51972 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.97

Each

QTY:
Each
Add
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 In Diamete...
  • Our Part #: WPRB13BR
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPRB13BR
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 8 ($29.90)
WPRB13BR - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.74

Each

QTY:
Each
Add
RND (3) 1/2" HL BZ CVR
  • Our Part #: LHCR3HBZ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 15 ($65.51)
LHCR3HBZ - Superflex LTD.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.37

Each

QTY:
Each
Add
Weatherproof Cover, Silver;Gray, 0.2 LB/Ea
  • Our Part #: C103A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C103A
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 24 ($180.00)
C103A - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LV330Z but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7308 Eaton Wiring Devices 00786189073089
36834 Morris 00601986368346
30377Z Mulberry 00095327311250
WPRB13-BR Legrand Pass & Seymour 00785007117660
5197-2 Raco 00050169519721
5197-7 Raco 00050169519776
LV330Z Raco 00092326110525
C103A RAB Lighting 00019813934358
Y3-BR Thomas & Betts n/a

* All prices subject to change.