ML2450G - Gry Flat 2G In-Use CVR Exp

Taymac

  • $39.40 (Each)
  • $39.40 (Each)

  • $236.40 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ML2450G
Manufacturer
Taymac
Manufacturer's Part Number
ML2450G
Description
Gry Flat 2G In-Use CVR Exp
Weatherproof Cover, Polycarbonate/Neoprene Rubber Material, Gray, 5.77 In Length, 3 In Width, 2 Gang, Keyhole Mount, 0.794 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
050169917350 / 0050169917350 / 00050169917350
Weight per unit
0.794 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.40 (Each)
Standard Packaging
$236.40 (Per 6)
Resources
Images
 
 
ML2450G - Large Image
 
ML2450G - Large Image
 
ML2450G - Small Image
 
ML2450G - Large Image
 
ML2450G - Video
Other Links
 
 
ML2450G - Other
 
ML2450G - Other
 
ML2450G - Other
Attachments
 
 
ML2450G - Specification Sheet
Specifications Sheets
 
 
ML2450G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate/Neoprene Rubber
Number of Gangs
2
Shape
Expandable
Cover Type
Expandable;In-Use
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
5.77 in
Width
3 in
Size
Standard
Descriptions
Description
GRY FLAT 2G IN-USE CVR EXP
Short Description
Weatherproof Cover, Polycarbonate/Neoprene Rubber, Gray, 6 per Shrink
Product Type
Weatherproof Cover
Long Description
Weatherproof Cover, Polycarbonate/Neoprene Rubber Material, Gray, 5.77 in Length, 3 in Width, 2 Gang, Keyhole Mount, 0.794 lb
Special Features
Keyhole Mounting System
Construction
Nonmetallic
extra long description
RACO ML2450G 2G WP EXPANDABLE IN-US
Additional Information
for use with
Weatherproof Protection
includes
Attached Gasket;Mounting Hardware
Mounting Type
keyhole Mount
Standards Met
UL mA;NEC 406.9B;NEMA 3R
package quantity
6 per Shrink
pallet quantity
1134
Packaging Type
Shrink
media
Yes
Manufacturer Information
Manufacturers Part Number
ML2450G
Brand
Taymac
GTIN
00050169917350
UPC
050169917350
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Weight
0.794 lb
Standard Package
6
Weight per each
0.794
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed
Application
In Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat