ML2500G - Tam 2G WP Extra Dty Expnd Wiu CVR Gry

Taymac

  • $32.47 (Each)
  • $32.47 (Each)

  • $194.82 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ML2500G
Manufacturer
Taymac
Manufacturer's Part Number
ML2500G
Description
Tam 2G WP Extra Dty Expnd Wiu CVR Gry
2-Gang Weatherproof In-Use Cover, Expandable, Extra Duty®, Gray
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
050169917367 / 00050169917367
Weight per unit
0.792 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.47 (Each)
Standard Packaging
$194.82 (Per 6)
Resources
Images
 
 
ML2500G - Large Image
 
ML2500G - Large Image
 
ML2500G - Small Image
 
ML2500G - Large Image
 
ML2500G - Large Image
 
ML2500G - Video
Attachments
 
 
ML2500G - Specification Sheet
Other Links
 
 
ML2500G - Other
 
ML2500G - Other
 
ML2500G - Other
 
ML2500G - Other
 
ML2500G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Expandable
Cover Type
Expandable;In-Use
Material
Polycarbonate
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
Standard
Descriptions
Long Description
2-Gang Weatherproof In-Use Cover, Expandable, EXTRA DUTY®, Gray
Special Features
Expandable 1"-3"
Construction
Nonmetallic
Product Type
Weatherproof
extra long description
RACO ML2500G 2G WP EXTRA DTY EXPAND
Description
TAM 2G WP EXTRA DTY EXPND WIU CVR GRY
Additional Information
pallet quantity
1134
Packaging Type
Shrink
media
Yes
Manufacturer Information
Manufacturers Part Number
ML2500G
Brand
Taymac
GTIN
00050169917367
UPC
050169917367
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
6
Weight per each
0.792
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed
Application
In Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat