ML500G - Tam 1G While-In-Use Cover

Taymac

  • $16.81 (Each)
  • $16.81 (Each)

  • $1,680.94 (Per 100)

Availability: In Stock Locally
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
ML500G
Manufacturer
Taymac
Manufacturer's Part Number
ML500G
Description
Tam 1G While-In-Use Cover
Weatherproof In-Use Cover, 1 Gang, 3.61 In (L) X 3-1/2 In (W) X 5.73 In (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Gray, 0.431 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
050169917411 / 00050169917411
Weight per unit
0.474 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.81 (Each)
Carton
$16.81 (Each)
Resources
Images
 
 
ML500G - Small Image
 
ML500G - Large Image
 
ML500G - Large Image
 
ML500G - Large Image
 
ML500G - Large Image
 
ML500G - Large Image
 
ML500G - Large Image
 
ML500G - Video
Specifications Sheets
 
 
ML500G - Specification Sheet
Attachments
 
 
ML500G - Specification Sheet
Other Links
 
 
ML500G - Other
 
ML500G - Other
 
ML500G - Other
 
ML500G - Other
 
ML500G - Other
 
ML500G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Shape
Expandable
Cover Type
Expandable;In-Use
Material, Color, and Finish
Color
Gray
Descriptions
Long Description
Weatherproof In-Use Cover, 1 Gang, 3.61 in (L) x 3-1/2 in (W) x 5.73 in (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Gray, 0.431 lb
Features
1-Gang Weatherproof In-Use Cover, Expandable, EXTRA DUTY(R), Gray
Product Type
Weatherproof In-Use Cover
Short Description
Weatherproof In-Use Cover, 1 Gang, Polycarbonate, Gray
Special Features
Includes Attached Gasket and Mounting Hardware
extra long description
RACO ML500G 1G WP EXTRA DUTY EXPAN
Construction
Nonmetallic
Description
TAM 1G WHILE-IN-USE COVER
Additional Information
dimensions
3.61 in (L) x 3-1/2 in (W) x 5.73 in (H)
Mounting Type
Horizontal Mount/Vertical Mount
for use with
16-in-1 Custom Device
package quantity
1 ct
Standards Met
UL Listed;2014 Compliant NEC (Article 406.9A & B) Extra Duty Rated
number of outlet
1
pallet quantity
1890
Packaging Type
Shrink
media
Yes
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
ML500G
GTIN
00050169917411
UPC
050169917411
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Weight
0.431 lb
Standard Package
10
Weight per each
0.474
Carton
1
Uses, Certifications, and Standards
nema rating
Nema 3R
standard
cULus Listed
Application
In Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ML500G.
Jump To:

Similar Items

Similar items are close alternatives to ML500G, though they may not be 100% alike.

Gry Flat 1G In-Use CVR
  • Our Part #: TWCWL1PG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TITAN3 Technology LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($161.20) ·
TWCWL1PG - TITAN3 Technology LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat