ML500W - Tam 1G Exp While-In-Use CVR

Taymac

  • $11.95 (Each)
  • $11.95 (Each)

  • $1,195.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ML500W
Manufacturer
Taymac
Manufacturer's Part Number
ML500W
Description
Tam 1G Exp While-In-Use CVR
1-Gang Flat Expandable In-Use Cover, Extra Duty®, Horizontal/Vertical, 16-In-1, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
050169917428 / 00050169917428
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.95 (Each)
Carton
$11.95 (Each)
Resources
Images
 
 
ML500W - Small Image
 
ML500W - Large Image
 
ML500W - Large Image
 
ML500W - Large Image
 
ML500W - Large Image
 
ML500W - Large Image
 
ML500W - Video
Attachments
 
 
ML500W - Specification Sheet
Other Links
 
 
ML500W - Other
 
ML500W - Other
 
ML500W - Other
 
ML500W - Other
 
ML500W - Other
 
ML500W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Expandable
Cover Type
Expandable;In-Use
Material
Polycarbonate
Material, Color, and Finish
Color
White
Descriptions
Long Description
1-Gang Flat Expandable In-Use Cover, Extra Duty®, Horizontal/Vertical, 16-in-1, White
Construction
Nonmetallic
Product Type
Weatherproof
Description
TAM 1G EXP WHILE-IN-USE CVR
extra long description
RACO ML500W 1G WP EXTRA DUTY EXPAN
Additional Information
number of outlet
1
pallet quantity
1890
Packaging Type
Shrink
media
Yes
Manufacturer Information
Manufacturers Part Number
ML500W
Brand
Taymac
GTIN
00050169917428
UPC
050169917428
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
10
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
In Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat