MM2410C - Tam 2G 55IN1 In Use Cover

Taymac

  • $32.04 (Each)
  • $32.04 (Each)

  • $192.24 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MM2410C
Manufacturer
Taymac
Manufacturer's Part Number
MM2410C
Description
Tam 2G 55IN1 In Use Cover
Weatherproof While-In-Use Device Box Cover, 2.75 In Trade Size, Clear, Polycarbonate Material, 2 Gang, 2.75 In Length, 5.43 In Width, 5.54 In Height
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326104067 / 00092326104067
Weight per unit
0.585 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.04 (Each)
Standard Packaging
$192.24 (Per 6)
Resources
Images
 
 
MM2410C - Small Image
 
MM2410C - Large Image
 
MM2410C - Large Image
 
MM2410C - Large Image
 
MM2410C - Large Image
Specifications Sheets
 
 
MM2410C - Specification Sheet
Attachments
 
 
MM2410C - Specification Sheet
Other Links
 
 
MM2410C - Other
 
MM2410C - Other
 
MM2410C - Other
 
MM2410C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Number of Gangs
2
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Length
2.75 in
Width
5.43 in
Height
5.54 in
Descriptions
Product Type
Weatherproof While-In-Use Device Box Cover
Description
2G 55IN1 IN USE COVER
Long Description
Weatherproof While-In-Use Device Box Cover, 2.75 in Trade Size, Clear, Polycarbonate Material, 2 Gang, 2.75 in Length, 5.43 in Width, 5.54 in Height
Features
2-Gang Weatherproof In-Use Cover, 55-in-1, 2-3/4 in. Deep, Clear.
Short Description
Weatherproof While-In-Use Device Box Cover, Polycarbonate, Clear, 2 Gang
extra long description
RACO MM2410C 2G WP 55IN1 IN-USE COV
Construction
Nonmetallic
Special Features
TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 2 gang; quick and easy to install; lockable tab; 55 configurations in 1; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; clear.
Additional Information
Color/Finish
Clear
includes
Gasket;Mounting Hardware
Standards Met
UL MA
package quantity
1 CA;6 PK
pallet quantity
576
Packaging Type
Shrink
Manufacturer Information
Manufacturers Part Number
MM2410C
Brand
Taymac
GTIN
00092326104067
UPC
092326104067
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Trade Size
Trade Size
2.75 in
Packaging
Standard Package
6
Weight per each
0.585
Carton
1
Package
6
Uses, Certifications, and Standards
Application
In Use
Mounting
DEVICE
standard
UL Listed;TAA Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat