MM2440CB - Tam 2G 55IN1 In Use Cover

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MM2440CB
Manufacturer
Taymac
Manufacturer's Part Number
MM2410C
Description
Tam 2G 55IN1 In Use Cover
2-Gang Weatherproof In-Use Cover, 55-In-1, 2-3/4 In. Deep, Clear
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326104067 / 00092326104067
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MM2440CB - Small Image
 
MM2440CB - Large Image
 
MM2440CB - Large Image
 
MM2440CB - Large Image
Attachments
 
 
MM2440CB - Specification Sheet
Other Links
 
 
MM2440CB - Other
 
MM2440CB - Other
 
MM2440CB - Other
 
MM2440CB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Length
3.25
Width
5.5
Height
5.75
Descriptions
Product Type
Weatherproof
extra long description
RACO MM2410C 2G WP 55IN1 IN-USE COV
Description
TAM 2G 55IN1 IN USE COVER
Long Description
2-Gang Weatherproof In-Use Cover, 55-in-1, 2-3/4 in. Deep, Clear
Special Features
TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 2 gang; quick and easy to install; lockable tab; 55 configurations in 1; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; clear.
Construction
Nonmetallic
Additional Information
pallet quantity
576
Packaging Type
Shrink
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MM2410C
GTIN
00092326104067
UPC
092326104067
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Availability
Status
Inactive
Packaging
Standard Package
6
Weight per each
0.7
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL Listed;TAA Compliant (All status valid till December 2024)
Mounting
DEVICE
Application
In Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat