MM310C - Tam 1G 2" Deep In-Use Cover Clear

Hubbell--Raco

  • $11.94 (Each)
  • $11.94 (Each)

  • $1,194.24 (Per 100)

  • $13,757.64 (Per 1,152)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MM310C
Manufacturer
Hubbell--Raco
Manufacturer's Part Number
MM310C
Description
Tam 1G 2" Deep In-Use Cover Clear
Deep In-Use Cover, 1 Gang, 2 In (D), 1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
-
UPC/EAN/GTIN
050169917602
Weight per unit
0.388 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.94 (Each)
Carton
$11.94 (Each)
Standard Packaging
$13,757.64 (Per 1,152)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Descriptions
Product Type
Deep In-Use Cover
Long Description
Deep In-Use Cover, 1 Gang, 2 in (D), 1 lb
Short Description
Deep In-Use Cover, 1 Gang
Description
TAM 1G 2" DEEP IN-USE COVER CLEAR
Additional Information
dimensions
2 in (D)
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
MM310C
Brand
Hubbell--Raco
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Packaging
Weight
1 lb
Weight per each
0.388
Carton
1
Package
1152
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat