MM410C - Tam 1G 2-3/4" Wiu CVR

Taymac

  • $12.58 (Each)
  • $12.58 (Each)

  • $125.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MM410C
Manufacturer
Taymac
Manufacturer's Part Number
MM410C
Description
Tam 1G 2-3/4" Wiu CVR
Single Gang In Use Bubble Cover
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326102117 / 00092326102117
Weight per unit
0.425 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.58 (Each)
Standard Packaging
$125.80 (Per 10)
Resources
Images
 
 
MM410C - Small Image
 
MM410C - Large Image
 
MM410C - Large Image
 
MM410C - Large Image
 
MM410C - Video
Attachments
 
 
MM410C - Specification Sheet
Other Links
 
 
MM410C - Other
 
MM410C - Other
 
MM410C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Impact Polycarbonate
Number of Gangs
1
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Length
2-3/4 in
Width
3.79 in
Height
5.54 in
Descriptions
Product Type
Weatherproof While-In-Use Device Box Cover
Long Description
Single gang In use Bubble Cover
Features
1-Gang Weatherproof In-Use Cover, Horizontal/Vertical, 16-in-1, 2-3/4 in. Deep, Clear.
Short Description
Weatherproof While-In-Use Device Box Cover, High Impact Polycarbonate, Clear, 1 Gang
extra long description
RACO MM410C 1G WP HORZ/VERT 16IN1 W
Construction
Nonmetallic
Special Features
TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 1 gang; quick and easy to install; lockable tab; 16 configurations in 1; horizontal/vertical; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; clear.
Description
TAM 1G 2-3/4" WIU CVR
Additional Information
exact weight
0.425
Color/Finish
Clear
includes
Gasket;Mounting Hardware
Standards Met
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant
package quantity
1 CA;10 PK
pallet quantity
960
Packaging Type
Shrink
media
Yes
Manufacturer Information
Manufacturers Part Number
MM410C
Brand
Taymac
GTIN
00092326102117
UPC
092326102117
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Weight
0.425 lb
Standard Package
10
Weight per each
0.425
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Mounting
DEVICE
Application
In Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat