MM420C - Tam 1G 2-3/4" In Use Cover

Taymac

  • $13.95 (Each)
  • $13.95 (Each)

  • $111.60 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MM420C
Manufacturer
Taymac
Manufacturer's Part Number
MM420C
Description
Tam 1G 2-3/4" In Use Cover
Weatherproof In-Use Cover, 1 Gang, 4.18 In (L) X 2.75 In (W) X 5.9 In (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Clear, 0.47 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
050169917275 / 00050169917275
Weight per unit
0.531 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.95 (Each)
Standard Packaging
$111.60 (Per 8)
Resources
Images
 
 
MM420C - Large Image
 
MM420C - Small Image
 
MM420C - Large Image
 
MM420C - Large Image
 
MM420C - Large Image
 
MM420C - Large Image
 
MM420C - Video
Specifications Sheets
 
 
MM420C - Specification Sheet
Attachments
 
 
MM420C - Specification Sheet
Other Links
 
 
MM420C - Other
 
MM420C - Other
 
MM420C - Other
 
MM420C - Other
 
MM420C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Cover Type
In-Use
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Size
Standard
Descriptions
Product Type
Weatherproof In-Use Cover
Long Description
Weatherproof In-Use Cover, 1 Gang, 4.18 in (L) x 2.75 in (W) x 5.9 in (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Clear, 0.47 lb
Features
1-Gang Weatherproof In-Use Cover, EXTRA DUTY(R), 16-in-1, 2-3/4 in. Deep, Clear
Short Description
Weatherproof In-Use Cover, 1 Gang, Polycarbonate, Clear
Special Features
Includes Attached Gasket and Mounting Hardware
extra long description
RACO MM420C 1G WP EXT DTY 16IN1 WIU
Description
TAM 1G 2-3/4" IN USE COVER
Construction
Nonmetallic
Additional Information
dimensions
4.18 in (L) x 2.75 in (W) x 5.9 in (H)
Mounting Type
Horizontal Mount/Vertical Mount
for use with
16-in-1 Custom Device
package quantity
8 CT
Standards Met
UL Listed;2014 Compliant NEC (Article 406.9A & B) Extra Duty Rated
media
Yes
pallet quantity
768
Packaging Type
Shirnk
Manufacturer Information
Manufacturers Part Number
MM420C
Brand
Taymac
GTIN
00050169917275
UPC
050169917275
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Weight
0.47 lb
Standard Package
8
Weight per each
0.531
Carton
1
Package
8
Uses, Certifications, and Standards
nema rating
Nema 3R
standard
cULus Listed
Application
In Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat