MM510C - Tam 1G CLR NM WP HZ/VRT While-In-Use CVR

Taymac

  • $15.67 (Each)
  • $15.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MM510C
Manufacturer
Taymac
Manufacturer's Part Number
MM510C
Description
Tam 1G CLR NM WP HZ/VRT While-In-Use CVR
1-Gang Weatherproof In-Use Cover, Horizontal/Vertical, 16-In-1, 3-1/4 In. Deep, Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
092326102148 / 0092326102148 / 00092326102148
Weight per unit
0.484 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.67 (Each)
Resources
Attachments
 
 
MM510C - Specification Sheet
Other Links
 
 
MM510C - Other
 
MM510C - Other
 
MM510C - Other
Images
 
 
MM510C - Large Image
 
MM510C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Width
4
Length
4.38
Height
5.5
Descriptions
Product Type
Weatherproof
extra long description
RACO MM510C 1G WP HOR/VER 16IN1 WIU
Description
TAM 1G CLR NM WP HZ/VRT WHILE-IN-USE CVR
Long Description
1-Gang Weatherproof In-Use Cover, Horizontal/Vertical, 16-in-1, 3-1/4 in. Deep, Gray
Construction
Nonmetallic
Special Features
TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 1 gang; Deep; quick and easy to install; lockable tab; 16 configurations in 1; horizontal/vertical; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; clear.
Additional Information
pallet quantity
768
Packaging Type
Shrink
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MM510C
GTIN
00092326102148
UPC
092326102148
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
8
Weight per each
0.484
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;TAA Compliant (All status valid till December 2024)
Mounting
DEVICE
Application
In Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat