MX1050W - HBL 1G WP Gfci White Verticle Cover

Bell

  • $5.84 (Each)
  • $5.84 (Each)

  • $116.88 (Per 20)

  • $584.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MX1050W
Manufacturer
Bell
Manufacturer's Part Number
MX1050W
Description
HBL 1G WP Gfci White Verticle Cover
Flat Device Cover, White, Die Cast Metal Material, 1 Gang, 6.0699 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326110679 / 00092326110679
Weight per unit
6.0699 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.84 (Each)
Carton
$5.84 (Each)
Standard Packaging
$116.88 (Per 20)
Resources
Images
 
 
MX1050W - Large Image
 
MX1050W - Large Image
 
MX1050W - Small Image
 
MX1050W - Large Image
 
MX1050W - Large Image
 
MX1050W - Large Image
Specifications Sheets
 
 
MX1050W - Specification Sheet
Attachments
 
 
MX1050W - Specification Sheet
Other Links
 
 
MX1050W - Other
 
MX1050W - Other
 
MX1050W - Other
 
MX1050W - Other
 
MX1050W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Metal
Number of Gangs
1
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.17
Width
2.87
Height
4.84
Descriptions
Product Type
Flat Device Cover
Long Description
Flat Device Cover, White, Die Cast Metal Material, 1 Gang, 6.0699 lb
Features
1-Gang Flip Weatherproof Cover, Vertical/Horizontal, 12-in-1, White.
Short Description
Flat Device Cover, White, 1 Gang
extra long description
RACO MX1050W 1G VERT/HORZ 12IN1 FLI
Description
HBL 1G WP GFCI WHITE VERTICLE COVER
Special Features
and multi-lingual instructions included; white;gasket;TAYMAC weatherproof vertical cover;device mount; 1 gang 12in1; self-closing lids; installation hardware
Construction
Metallic
Additional Information
Color/Finish
White
includes
Gasket;Mounting Hardware
Standards Met
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant
package quantity
1 CA;20 PK
pallet quantity
3000
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
MX1050W
GTIN
00092326110679
UPC
092326110679
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Weight
6.0699 lb
Standard Package
20
Weight per each
6.0699
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Outdoor Receptacle/Switch
standard
UL Listed
Mounting
DEVICE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat