MX1050Z - HBL 1G WP Gfci Bronze Verticle Cover

Bell

  • $5.40 (Each)
  • $5.40 (Each)

  • $134.91 (Per 25)

  • $539.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MX1050Z
Manufacturer
Bell
Manufacturer's Part Number
MX1050Z
Description
HBL 1G WP Gfci Bronze Verticle Cover
Weatherproof Device Box Cover, White, Die-Cast Metal Material, 1 Gang, 6.0699 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326110662 / 00092326110662
Weight per unit
0.295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.40 (Each)
Carton
$5.40 (Each)
Standard Packaging
$134.91 (Per 25)
Resources
Images
 
 
MX1050Z - Large Image
 
MX1050Z - Large Image
 
MX1050Z - Small Image
 
MX1050Z - Large Image
 
MX1050Z - Large Image
 
MX1050Z - Large Image
Specifications Sheets
 
 
MX1050Z - Specification Sheet
Attachments
 
 
MX1050Z - Specification Sheet
Other Links
 
 
MX1050Z - Other
 
MX1050Z - Other
 
MX1050Z - Other
 
MX1050Z - Other
 
MX1050Z - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Die-Cast Metal
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Length
1.17
Width
2.87
Height
4.84
Descriptions
Features
1-Gang Flip Weatherproof Cover, Vertical/Horizontal, 12-in-1, Bronze.
Short Description
Weatherproof Device Box Cover, Die-Cast Metal, White, 1 Gang, GFCI, Verticle
Long Description
Weatherproof Device Box Cover, White, Die-Cast Metal Material, 1 Gang, 6.0699 lb
Product Type
Weatherproof Device Box Cover
extra long description
RACO MX1050Z 1G VERT/HORZ 12IN1 FLI
Description
HBL 1G WP GFCI BRONZE VERTICLE COVER
Special Features
and multi-lingual instructions included; bronze;gasket;TAYMAC weatherproof vertical cover;device mount; 1 gang 12in1; self-closing lids; installation hardware
Construction
Metallic
Additional Information
Color/Finish
White
includes
Gasket;Mounting Hardware
Standards Met
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant
package quantity
1 CA;25 PK
pallet quantity
3000
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
MX1050Z
GTIN
00092326110662
UPC
092326110662
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Weight
6.0699 lb
Standard Package
20
Weight per each
0.295
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Outdoor Receptacle/Switch
Mounting
DEVICE
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat