MX1250W - HBL 1G WP Gfci White Horizontal Cover

Bell

  • $7.81 (Each)
  • $7.81 (Each)

  • $156.13 (Per 20)

  • $780.66 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MX1250W
Manufacturer
Bell
Manufacturer's Part Number
MX1250W
Description
HBL 1G WP Gfci White Horizontal Cover
1-Gang Flip Weatherproof Cover, Vertical/Horizontal, 12-In-1, White
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326110709 / 00092326110709
Weight per unit
0.321 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.81 (Each)
Carton
$7.81 (Each)
Standard Packaging
$156.13 (Per 20)
Resources
Images
 
 
MX1250W - Small Image
 
MX1250W - Large Image
 
MX1250W - Large Image
Attachments
 
 
MX1250W - Specification Sheet
Other Links
 
 
MX1250W - Other
 
MX1250W - Other
 
MX1250W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.18
Height
2.9
Width
4.69
Descriptions
Product Type
Weatherproof Covers
extra long description
RACO MX1250W 1G HORZ/VERT 12IN1 FLI
Description
HBL 1G WP GFCI WHITE HORIZONTAL COVER
Long Description
1-Gang Flip Weatherproof Cover, Vertical/Horizontal, 12-in-1, White
Special Features
and multi-lingual instructions included; white;gasket;TAYMAC weatherproof horizontal cover;device mount; 1 gang 12in1; self-closing lids; installation hardware
Construction
Metallic
Additional Information
Packaging Type
Shrink
pallet quantity
3000
Manufacturer Information
Brand
BELL
Manufacturers Part Number
MX1250W
GTIN
00092326110709
UPC
092326110709
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
20
Weight per each
0.321
Carton
1
Package
20
Uses, Certifications, and Standards
standard
UL Listed
Mounting
DEVICE
Application
Flip
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat