MX1250Z - HBL 1G WP Gfci Bronze Horizontal Cover

Bell

  • $7.21 (Each)
  • $7.21 (Each)

  • $144.17 (Per 20)

  • $720.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MX1250Z
Manufacturer
Bell
Manufacturer's Part Number
MX1250Z
Description
HBL 1G WP Gfci Bronze Horizontal Cover
Weatherproof Device Box Cover, White, Die-Cast Metal Material, 1 Gang
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326110693 / 00092326110693
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.21 (Each)
Carton
$7.21 (Each)
Standard Packaging
$144.17 (Per 20)
Resources
Images
 
 
MX1250Z - Small Image
 
MX1250Z - Large Image
 
MX1250Z - Large Image
 
MX1250Z - Large Image
Specifications Sheets
 
 
MX1250Z - Specification Sheet
Attachments
 
 
MX1250Z - Specification Sheet
Other Links
 
 
MX1250Z - Other
 
MX1250Z - Other
 
MX1250Z - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Die-Cast Metal
Material, Color, and Finish
Color
Bronze
Finish
Power Coat
Dimensions and Weight
Height
2.9
Width
4.69
Descriptions
Short Description
Weatherproof Device Box Cover, Die-Cast Metal, White, 1 Gang, GFCI, Verticle
Long Description
Weatherproof Device Box Cover, White, Die-Cast Metal Material, 1 Gang
Features
1-Gang Flip Weatherproof Cover, Vertical/Horizontal, 12-in-1, Bronze.
Product Type
Weatherproof Device Box Cover
extra long description
RACO MX1250Z 1G HORZ/VERT 12IN1 FLI
Description
HBL 1G WP GFCI BRONZE HORIZONTAL COVER
Construction
Metallic
Additional Information
Color/Finish
White
includes
Gasket;Mounting Hardware
Standards Met
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant
package quantity
1 CA;20 PK
pallet quantity
3000
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
MX1250Z
GTIN
00092326110693
UPC
092326110693
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
20
Weight per each
0.32
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Outdoor Receptacle/Switch
standard
UL Listed
Mounting
Vertical or Horizontal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat