MX1550S - HBL Vertical/Horizontal Twist Lock Power Outlet CO

Bell

  • $10.42 (Each)
  • $10.42 (Each)

  • $1,042.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MX1550S
Manufacturer
Bell
Manufacturer's Part Number
MX1550S
Description
HBL Vertical/Horizontal Twist Lock Power Outlet CO
Receptacle Cover, Gray, Aluminum, 1 Gang
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
092326114516 / 0092326114516 / 00092326114516
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.42 (Each)
Carton
$10.42 (Each)
Resources
Images
 
 
MX1550S - Small Image
 
MX1550S - Large Image
 
MX1550S - Large Image
 
MX1550S - Large Image
Specifications Sheets
 
 
MX1550S - Specification Sheet
Attachments
 
 
MX1550S - Specification Sheet
Other Links
 
 
MX1550S - Other
 
MX1550S - Other
 
MX1550S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Number of Gangs
1
Material, Color, and Finish
Finish
Power Coat
Color
Gray
Dimensions and Weight
Width
2.88
Height
4.75
Descriptions
Product Type
Receptacle Cover
Long Description
Receptacle Cover, Gray, Aluminum, 1 Gang
Features
1-Gang Flip Weatherproof Cover, Vertical/Horizontal, 14-in-1, Gray.
Short Description
Receptacle Cover, Gray, 1 Gang
Description
HBL VERTICAL/HORIZONTAL TWIST LOCK POWER OUTLET CO
extra long description
RACO MX1550S 1G HORZ/VERT 14IN1 FLI
Construction
Metallic
Additional Information
Color/Finish
Gray
Standards Met
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant
package quantity
1 CA
pallet quantity
3360
Packaging Type
Shrink
Manufacturer Information
Manufacturers Part Number
MX1550S
Brand
BELL
GTIN
00092326114516
UPC
092326114516
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
10
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Flip
standard
UL Listed
Mounting
Vertical or Horizontal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat