MX2050S - 2G WP 2 Duplex Receptacles Gray Cover

Bell

  • $15.08 (Each)
  • $15.08 (Each)

  • $120.62 (Per 8)

  • $1,507.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MX2050S
Manufacturer
Bell
Manufacturer's Part Number
MX2050S
Description
2G WP 2 Duplex Receptacles Gray Cover
Device Cover, Gray, Heavy Duty Die-Cast Metal Material, 2 Gang, 4.79 In Length, 1 In Width, 4.82 In Height
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
092326110716 / 0092326110716 / 00092326110716
Weight per unit
0.547 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.08 (Each)
Carton
$15.08 (Each)
Standard Packaging
$120.62 (Per 8)
Resources
Other Links
 
 
MX2050S - Other
 
MX2050S - Other
 
MX2050S - Other
Images
 
 
MX2050S - Large Image
 
MX2050S - Small Image
 
MX2050S - Large Image
 
MX2050S - Large Image
Specifications Sheets
 
 
MX2050S - Specification Sheet
Attachments
 
 
MX2050S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Heavy Duty Die-Cast Metal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.79 in
Width
1 in
Height
4.82 in
Descriptions
Product Type
Device Cover
Description
2G WP 2 DUPLEX RECEPTACLES GRAY COVER
Long Description
Device Cover, Gray, Heavy Duty Die-Cast Metal Material, 2 Gang, 4.79 in Length, 1 in Width, 4.82 in Height
Features
2-Gang Flip Weatherproof Cover, Vertical/Horizontal, 2-Device, 25-in-1, Gray.
Short Description
Device Cover, Gray, 2 Gang
Special Features
and multi-lingual instructions included; gray;gasket;TAYMAC weatherproof vertical cover;device mount; 2 gang 25in1; self-closing lids; installation hardware
Construction
Metallic
extra long description
RACO MX2050S 2G VERT/HORZ 25IN1 FLI
Additional Information
Color/Finish
Gray
includes
Gasket;Mounting Hardware
Standards Met
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant
package quantity
1 CA;8 PK
pallet quantity
1440
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
MX2050S
GTIN
00092326110716
UPC
092326110716
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
8
Weight per each
0.547
Carton
1
Package
8
Uses, Certifications, and Standards
Mounting
DEVICE
standard
UL Listed
Application
Flip
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat