MX2050WH - Unv 2G WP Metal FLP CVR

Bell

  • $14.68 (Each)
  • $14.68 (Each)

  • $1,467.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MX2050WH
Manufacturer
Bell
Manufacturer's Part Number
MX2050WH
Description
Unv 2G WP Metal FLP CVR
2-Gang Flip Weatherproof Cover, Vertical/Horizontal, 2-Device, 25-In-1, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326112819 / 00092326112819
Weight per unit
0.485 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.68 (Each)
Carton
$14.68 (Each)
Resources
Attachments
 
 
MX2050WH - Specification Sheet
Images
 
 
MX2050WH - Large Image
 
MX2050WH - Small Image
 
MX2050WH - Large Image
Other Links
 
 
MX2050WH - Other
 
MX2050WH - Other
 
MX2050WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.25
Width
4.69
Height
4.76
Descriptions
Description
UNV 2G WP METAL FLP CVR
Product Type
Weatherproof Covers
extra long description
RACO MX2050WH 2G VERT/HORZ 25IN1 FL
Long Description
2-Gang Flip Weatherproof Cover, Vertical/Horizontal, 2-Device, 25-in-1, White
Special Features
and multi-lingual instructions included; white;gasket;TAYMAC weatherproof vertical cover;device mount; 2 gang 25in1; self-closing lids; installation hardware
Construction
Metallic
Additional Information
pallet quantity
960
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
MX2050WH
GTIN
00092326112819
UPC
092326112819
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
4
Weight per each
0.485
Carton
1
Uses, Certifications, and Standards
Application
Flip
Mounting
DEVICE
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat