MX2150S - HBL 2G WP 3IN1 Gry Cover

Bell

  • $26.48 (Each)
  • $26.48 (Each)

  • $211.84 (Per 8)

  • $2,647.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MX2150S
Manufacturer
Bell
Manufacturer's Part Number
MX2150S
Description
HBL 2G WP 3IN1 Gry Cover
Device Cover, Gray Powder Coated, Die-Cast Metal Material, 2 Gang
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
092326110723 / 0092326110723 / 00092326110723
Weight per unit
0.436 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.48 (Each)
Carton
$26.48 (Each)
Standard Packaging
$211.84 (Per 8)
Resources
Images
 
 
MX2150S - Large Image
 
MX2150S - Large Image
 
MX2150S - Small Image
 
MX2150S - Large Image
 
MX2150S - Large Image
 
MX2150S - Large Image
Specifications Sheets
 
 
MX2150S - Specification Sheet
Attachments
 
 
MX2150S - Specification Sheet
Other Links
 
 
MX2150S - Other
 
MX2150S - Other
 
MX2150S - Other
 
MX2150S - Other
 
MX2150S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Metal
Number of Gangs
2
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.17
Width
4.73
Height
4.74
Descriptions
Product Type
Device Cover
Long Description
Device Cover, Gray Powder Coated, Die-Cast Metal Material, 2 Gang
Features
2-Gang Flip Weatherproof Cover, Vertical/Horizontal, 1-Device, 3-in-1, Gray.
Short Description
Device Cover, Gray Powder Coated, 2 Gang
extra long description
RACO MX2150S 2G VERTICAL 3IN1 FLIP
Description
HBL 2G WP 3IN1 GRY COVER
Special Features
and multi-lingual instructions included; gray;gasket;TAYMAC weatherproof vertical cover;device mount; 2 gang 3in1 round; self-closing lids; installation hardware
Construction
Metallic
Additional Information
package quantity
1 CA;8 PK
Color/Finish
Gray Powder Coated
Standards Met
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant
Packaging Type
Shrink
pallet quantity
1656
Manufacturer Information
Brand
BELL
Manufacturers Part Number
MX2150S
GTIN
00092326110723
UPC
092326110723
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
6
Weight per each
0.436
Carton
1
Package
8
Uses, Certifications, and Standards
Mounting
DEVICE
Application
Flip
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat