MX3200 - 1G Al VRT 8IN1 Gry Wiu CVR

Taymac

  • $14.23 (Each)
  • $14.23 (Each)

  • $56.92 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MX3200
Manufacturer
Taymac
Manufacturer's Part Number
MX3200
Description
1G Al VRT 8IN1 Gry Wiu CVR
Weatherproof While-In-Use Device Cover, Gray, Plastic, 1 Gang, 3.5 In Length, 3.37 In Width, 6.12 In Height
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326104760 / 00092326104760
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.23 (Each)
Standard Packaging
$56.92 (Per 4)
Resources
Images
 
 
MX3200 - Large Image
 
MX3200 - Small Image
 
MX3200 - Large Image
 
MX3200 - Large Image
 
MX3200 - Video
Other Links
 
 
MX3200 - Other
 
MX3200 - Other
 
MX3200 - Other
Specifications Sheets
 
 
MX3200 - Specification Sheet
Attachments
 
 
MX3200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3.5 in
Width
3.37 in
Height
6.12 in
Descriptions
Description
1G AL VRT 8IN1 GRY WIU CVR
Product Type
Weatherproof While-In-Use Device Cover
Long Description
Weatherproof While-In-Use Device Cover, Gray,, 1 Gang, 3.5 In Length, 3.37 In Width, 6.12 In Height
Features
1-Gang Weatherproof In-Use Cover, EXTRA DUTY(R),Vertical, 8-in-1, 3-1/2 in. Deep, Gray.
Short Description
Weatherproof While-In-Use Device Cover, Plastic, Gray, 1 Gang
Special Features
and mounting hardware; gray.;installation instructions;TAYMAC Weatherproof metallic While-in-use covers are made of superior commercial quality die-cast construction; NEMA 3R compliant; 1 gang; quick and easy to install; lockable tab; 8 configurations in 1; vertical mount; patented Universal-Fit Technology; includes gasket
Construction
Metallic
extra long description
RACO MX3200 1G WP VERT 8IN1 WIU CVR
Additional Information
Color/Finish
Gray
includes
Gasket;Mounting Hardware
Standards Met
UL Listed;NEC 406.9 (A)/(B)
package quantity
1 CA;4 PK
pallet quantity
720
Packaging Type
Shrink
media
Yes
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MX3200
GTIN
00092326104760
UPC
092326104760
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
4
Weight per each
1
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
DEVICE
Application
In Use
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat