MX3300 - Tam MTL 1G Gry In-Use Cover

Taymac

  • $23.84 (Each)
  • $23.84 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MX3300
Manufacturer
Taymac
Manufacturer's Part Number
MX3300
Description
Tam MTL 1G Gry In-Use Cover
Weatherproof While-In-Use Device Cover, Gray Powder Coated, Die-Cast Metal Material, 1 Gang, 3-1/2 In Length, 5.12 In Width, 4.37 In Height
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326104746 / 00092326104746
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.84 (Each)
Resources
Images
 
 
MX3300 - Large Image
 
MX3300 - Small Image
 
MX3300 - Large Image
 
MX3300 - Large Image
 
MX3300 - Large Image
 
MX3300 - Large Image
 
MX3300 - Video
Attachments
 
 
MX3300 - Specification Sheet
Other Links
 
 
MX3300 - Other
 
MX3300 - Other
 
MX3300 - Other
 
MX3300 - Other
 
MX3300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Die-Cast Metal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3-1/2 in
Width
5.12 in
Height
4.37 in
Descriptions
Long Description
Weatherproof While-In-Use Device Cover, Gray Powder Coated, Die-Cast Metal Material, 1 Gang, 3-1/2 in Length, 5.12 in Width, 4.37 in Height
Features
1-Gang Weatherproof In-Use Cover, EXTRA DUTY(R), Horizontal, 8-in-1, 3-1/2 in. Deep, Gray.
Short Description
Weatherproof While-In-Use Device Cover, Die-Cast Metal, Gray Powder Coated, 1 Gang, Vertical
Product Type
Weatherproof While-In-Use Device Cover
extra long description
RACO MX3300 1G WP HORZ 8IN1 WIU CVR
Description
TAM MTL 1G GRY IN-USE COVER
Special Features
and mounting hardware; gray.;installation instructions;TAYMAC Weatherproof metallic While-in-use covers are made of superior commercial quality die-cast construction; NEMA 3R compliant; 1 gang; quick and easy to install; lockable tab; 8 configurations in 1; horizontal mount; patented Universal-Fit Technology; includes gasket
Construction
Metallic
Additional Information
Color/Finish
Gray Powder Coated
includes
Gasket;Mounting Hardware
Standards Met
UL Listed;2008 NEC(R) Compliant;NEMA 3R Compliant
package quantity
1 CA
media
Yes
pallet quantity
768
Packaging Type
Shrink
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MX3300
GTIN
00092326104746
UPC
092326104746
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
4
Weight per each
0.66
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Mounting
DEVICE
Application
In Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat