MX5280S - Tam Vertical Deep In-Use Cover

Taymac

  • $24.37 (Each)
  • $24.37 (Each)

  • $48.74 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MX5280S
Manufacturer
Taymac
Manufacturer's Part Number
MX5280S
Description
Tam Vertical Deep In-Use Cover
In Use Cover, Gray Powder Coated, Die-Cast Metal Material, 2-1/2 to 4-1/2 In Length, 3.46 In Width, 6.13 In Height
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326101356 / 00092326101356
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.37 (Each)
Standard Packaging
$48.74 (Per 2)
Resources
Images
 
 
MX5280S - Small Image
 
MX5280S - Large Image
 
MX5280S - Large Image
 
MX5280S - Large Image
 
MX5280S - Video
Specifications Sheets
 
 
MX5280S - Specification Sheet
Attachments
 
 
MX5280S - Specification Sheet
Other Links
 
 
MX5280S - Other
 
MX5280S - Other
 
MX5280S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Metal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2-1/2 to 4-1/2 in
Width
3.46 in
Height
6.13 in
Descriptions
Product Type
In Use Cover
Long Description
In Use Cover, Gray Powder Coated, Die-Cast Metal Material, 2-1/2 to 4-1/2 in Length, 3.46 in Width, 6.13 in Height
Features
1-Gang Weatherproof In-Use Cover, EXTRA DUTY(R), Expandable, Horizontal, 8-in-1, 4-1/2 in. Deep, Gray.
Short Description
In Use Cover, Gray Powder Coated
extra long description
RACO MX5280S 1G WP HOR 8IN1 EXPD WI
Special Features
and mounting hardware; gray.;installation instructions;TAYMAC Weatherproof metallic While-in-use covers are made of superior commercial quality die-cast construction; NEMA 3R compliant; 1 gang Deep; quick and easy to install; expandable; lockable tab; 8 configurations in 1; vertical mount; patented Universal-Fit Technology; includes gasket
Construction
Metallic
Description
TAM VERTICAL DEEP IN-USE COVER
Additional Information
Color/Finish
Gray Powder Coated
includes
Gasket;Mounting Hardware
Standards Met
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant
package quantity
1 CA;2 PK
media
Yes
pallet quantity
744
Packaging Type
Shrink
Manufacturer Information
Manufacturers Part Number
MX5280S
Brand
Taymac
GTIN
00092326101356
UPC
092326101356
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
2
Weight per each
0.9
Carton
1
Package
2
Uses, Certifications, and Standards
Mounting
DEVICE
Application
In Use
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat