MX6200 - Tam 2G In Use Cover

Taymac

  • $30.45 (Each)
  • $30.45 (Each)

  • $121.80 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MX6200
Manufacturer
Taymac
Manufacturer's Part Number
MX6200
Description
Tam 2G In Use Cover
In Use Device Cover, Gray, Plastic, 3.54 In Length, 5.12 In Width, 6.12 In Height
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326104838 / 00092326104838
Weight per unit
1.405 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.45 (Each)
Standard Packaging
$121.80 (Per 4)
Resources
Images
 
 
MX6200 - Large Image
 
MX6200 - Large Image
 
MX6200 - Small Image
 
MX6200 - Large Image
 
MX6200 - Large Image
 
MX6200 - Large Image
 
MX6200 - Video
Specifications Sheets
 
 
MX6200 - Specification Sheet
Attachments
 
 
MX6200 - Specification Sheet
Other Links
 
 
MX6200 - Other
 
MX6200 - Other
 
MX6200 - Other
 
MX6200 - Other
 
MX6200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3.54 in
Width
5.12 in
Height
6.12 in
Descriptions
Product Type
In Use Device Cover
Long Description
In Use Device Cover, Gray, Plastic, 3.54 in Length, 5.12 in Width, 6.12 in Height
Features
2-Gang Weatherproof In-Use Cover, EXTRADUTY(R), Vertical, 55-in-1, 3-1/2 in. Deep, Gray.
Short Description
In Use Device Cover, Gray, 2 Gang
extra long description
RACO MX6200 2G WP VERT 55IN1 WIU CV
Description
TAM 2G IN USE COVER
Special Features
and mounting hardware; gray.;installation instructions;TAYMAC Weatherproof metallic While-in-use covers are made of superior commercial quality die-cast construction; NEMA 3R compliant; 2 gang; quick and easy to install; lockable tab; 55 configurations in 1; patented Universal-Fit Technology; includes gasket
Construction
Metallic
Additional Information
Color/Finish
Gray
Standards Met
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant
package quantity
1 CA;4 PK
media
Yes
pallet quantity
504
Packaging Type
Shrink
Manufacturer Information
Manufacturers Part Number
MX6200
Brand
Taymac
GTIN
00092326104838
UPC
092326104838
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
4
Weight per each
1.405
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
DEVICE
Application
In Use
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat