MX7280S - Tam MX Collapsible In Use Cover

Taymac

  • $49.44 (Each)
  • $49.44 (Each)

  • $98.88 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MX7280S
Manufacturer
Taymac
Manufacturer's Part Number
MX7280S
Description
Tam MX Collapsible In Use Cover
2-Gang Weatherproof In-Use Cover, Extraduty, Expandable, Vertical, 55-In-1, 3-1/2 In. Deep, Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
092326101370 / 0092326101370 / 00092326101370
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.44 (Each)
Standard Packaging
$98.88 (Per 2)
Resources
Images
 
 
MX7280S - Large Image
 
MX7280S - Large Image
 
MX7280S - Small Image
 
MX7280S - Large Image
 
MX7280S - Large Image
 
MX7280S - Video
Attachments
 
 
MX7280S - Specification Sheet
Other Links
 
 
MX7280S - Other
 
MX7280S - Other
 
MX7280S - Other
 
MX7280S - Other
 
MX7280S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.25
Width
5.395
Height
6.492
Descriptions
Product Type
2G WP 55IN1 Expand Wiu CVR 3-1/2 DP Gry
extra long description
RACO MX7280S 2G WP 55IN1 EXPAND WIU
Long Description
2-Gang Weatherproof In-Use Cover, EXTRADUTY, Expandable, Vertical, 55-in-1, 3-1/2 in. Deep, Gray
Special Features
and mounting hardware; gray.;installation instructions;TAYMAC Weatherproof metallic While-in-use covers are made of superior commercial quality die-cast construction; NEMA 3R compliant; 2 gang; quick and easy to install; expandable; lockable tab; 8 configurations in 1; patented Universal-Fit Technology; includes gasket
Construction
Metallic
Description
TAM MX COLLAPSIBLE IN USE COVER
Additional Information
media
Yes
Form
2-Gang
pallet quantity
624
Packaging Type
Shrink
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MX7280S
GTIN
00092326101370
UPC
092326101370
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
2
Weight per each
1.2
Carton
1
Package
2
Uses, Certifications, and Standards
Mounting
DEVICE
Application
In Use
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat