PRBA400G - NM Round Box Adp Plate

Taymac

  • $4.59 (Each)
  • $4.59 (Each)

  • $45.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRBA400G
Manufacturer
Taymac
Manufacturer's Part Number
PRBA400G
Description
NM Round Box Adp Plate
Round Box Adapter, Adapts One Gang Cover to Round Receptacle Box
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
050169986448 / 00050169986448
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.59 (Each)
Standard Packaging
$45.90 (Per 10)
Resources
Attachments
 
 
PRBA400G - Specification Sheet
Images
 
 
PRBA400G - Large Image
 
PRBA400G - Large Image
 
PRBA400G - Small Image
 
PRBA400G - Large Image
Other Links
 
 
PRBA400G - Other
 
PRBA400G - Other
 
PRBA400G - Other
 
PRBA400G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-Gang
Width
4.01
Descriptions
Description
NM ROUND BOX ADP PLATE
Product Type
Weatherproof
extra long description
RACO PRBA400G NON METALLIC ROUND BO
Long Description
Round Box Adapter, Adapts One Gang Cover to Round Receptacle Box
Construction
Nonmetallic
Special Features
TAYMAC Weatherproof nonmetallic round box adapter is made of durable high impact polycarbonate construction; NEMA 3R compliant; used to install device cover on round receptacle box
Additional Information
pallet quantity
2800
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
PRBA400G
GTIN
00050169986448
UPC
050169986448
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Extension/Adapter
Packaging
Standard Package
10
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat