PSB37550GY - HBL 1G NM WP Box, (3)1/2 or 3/4" Outlets

Bell

  • $16.01 (Each)
  • $16.01 (Each)

  • $1,600.71 (Per 100)

In-Stock: 482 available at other locations ( find a store with stock)
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
PSB37550GY
Manufacturer
Bell
Manufacturer's Part Number
PSB37550GY
Description
HBL 1G NM WP Box, (3)1/2 or 3/4" Outlets
Weatherproof Box, High Impact PVC Material, Gray, 16.5 Cu.In Capacity, 1 Gang, Rectangular, 2 Hubs, 3 Outlets, 3/4 In Hub Size, 2.8 In Length, 2 In Width, 4.6 In Height, 0.431 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326130363 / 00092326130363
Weight per unit
0.488 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.01 (Each)
Carton
$16.01 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
482
Resources
Images
 
 
PSB37550GY - Small Image
 
PSB37550GY - Large Image
 
PSB37550GY - Large Image
 
PSB37550GY - Large Image
Other Links
 
 
PSB37550GY - Other
 
PSB37550GY - Other
 
PSB37550GY - Other
Specifications Sheets
 
 
PSB37550GY - Specification Sheet
Attachments
 
 
PSB37550GY - Specification Sheet
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
High Impact PVC
Number Of Gangs
1
Number Of Hubs
2
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2.012
Height
4.6 in
Hub Size
3/4 in
Length
2.8 in
Size
1-Gang
Width
2 in
Descriptions
Construction
Nonmetallic
Description
HBL 1G NM WP BOX, (3)1/2 OR 3/4" OUTLETS
Extra Long Description
RACO PSB37550GY 1G WP NM BOX (3) 1/
Features
1-Gang Weatherproof Box, Three 1/2 in or 3/4 in Threaded Outlets, Gray
Long Description
Weatherproof Box, High Impact PVC Material, Gray, 16.5 cu.in Capacity, 1 Gang, Rectangular, 2 Hubs, 3 Outlets, 3/4 in Hub Size, 2.8 in Length, 2 in Width, 4.6 in Height, 0.431 lb
Product Type
Weatherproof Box
Short Description
Weatherproof Box, High Impact PVC, Gray, 16.5 cu.in
Special Features
Includes 3/4 in Closure Plugs and Reducer Bushings
Additional Information
Enclosure Type
Nema 3R
For Use With
1/2" and 3/4" Conduit
Knockouts
1/2 IN and 3/4 IN Holes;3
Number Of Outlet
3
Number Of Outlets
3
Package Quantity
8 SP
Packaging Type
Shrinkwrap
Pallet Quantity
1536
Standards Met
UL Listed;NEC Certified
Manufacturer Information
Brand
BELL
Manufacturers Part Number
PSB37550GY
Sub Brand
TayMac(R)
GTIN
00092326130363
UPC
092326130363
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
1-Gang
Availability
Status
Inactive
Packaging
Standard Package
8
Weight
0.431 lb
Weight per each
0.488
Carton
1
Uses, Certifications, and Standards
Application
For general use whenever weatherproof protection is required
Capacity
16.5 cu.in
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PSB37550GY.
Jump To:

Similar Items

Similar items are close alternatives to PSB37550GY, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat