PTC521GY - Gry TGL/RCPT/Gfci CVR

Bell

  • $11.92 (Each)
  • $11.92 (Each)

  • $1,192.02 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PTC521GY
Manufacturer
Bell
Manufacturer's Part Number
PTC521GY
Description
Gry TGL/RCPT/Gfci CVR
Two Gang Gray Device Mount Covers, Gfci & (1) Toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326130134 / 00092326130134
Weight per unit
0.348 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.92 (Each)
Carton
$11.92 (Each)
Resources
Attachments
 
 
PTC521GY - Specification Sheet
Images
 
 
PTC521GY - Large Image
 
PTC521GY - Small Image
 
PTC521GY - Large Image
Other Links
 
 
PTC521GY - Other
 
PTC521GY - Other
 
PTC521GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2
Height
4.75
Width
4.75
Descriptions
Description
GRY TGL/RCPT/GFCI CVR
Product Type
Weatherproof Boxes & Extensions
extra long description
RACO PTC521GY 2G NM WP COVER TOGGLE
Long Description
Two Gang Gray Device Mount Covers, GFCI & (1) Toggle
Construction
Nonmetallic
Special Features
TAYMAC Weatherproof nonmetallic receptacle covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 2 gang toggle and GFCI; patented horseshoe adapter ensures a snug fit for small and large head switches; includes attached gasket and mounting hardware; gray.
Additional Information
pallet quantity
1260
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
PTC521GY
GTIN
00092326130134
UPC
092326130134
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
COVER
Packaging
Standard Package
4
Weight per each
0.348
Carton
1
Uses, Certifications, and Standards
Mounting
DEVICE
Application
Flip;Switch Cover
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat