RB550S - Tam 4" Round WP Gray Box - Five 1/2" Holes - 16 Cu

Taymac

  • $8.43 (Each)
  • $8.43 (Each)

  • $109.62 (Per 13)

  • $843.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB550S
Manufacturer
Taymac
Manufacturer's Part Number
RB550S
Description
Tam 4" Round WP Gray Box - Five 1/2" Holes - 16 Cu
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1/2 In Hub Size, Screw Mount or Plug Mount, 6.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
092326110778 / 0092326110778 / 00092326110778
Weight per unit
6.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.43 (Each)
Carton
$8.43 (Each)
Standard Packaging
$109.62 (Per 13)
Resources
Images
 
 
RB550S - Small Image
 
RB550S - Large Image
Other Links
 
 
RB550S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Metal
Material, Color, and Finish
Finish
Powder Coated
Color
Gray
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Long Description
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1/2 in Hub Size, Screw Mount or Plug Mount, 6.55 lb/EA
Short Description
4" Round Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, Five 3/4" Holes
Product Type
Weatherproof Outlet Box
Special Features
Closure plugs, ground screw, and mounting hardware included
Construction
Die-Cast Metal
extra long description
RACO RB550S ROUND WP BOX (5) 1/2 IN
Description
TAM 4" ROUND WP GRAY BOX - FIVE 1/2" HOLES - 16 CU
Additional Information
includes
Closure Plug;Ground Screw;Mounting Hardware
Mounting Type
Screw Mount;Plug Mount
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
package quantity
13 PK
number of outlet
5
Manufacturer Information
Manufacturers Part Number
RB550S
Brand
Taymac
GTIN
00092326110778
UPC
092326110778
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
6.55 lb/EA
Weight per each
6.55
Carton
1
Package
13
Uses, Certifications, and Standards
Application
Commercial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat