RB550WH - Tam 4" Round WP WH Box - Five 1/2" Holes - 16 Cu I

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 13)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB550WH
Manufacturer
Taymac
Manufacturer's Part Number
RB550WH
Description
Tam 4" Round WP WH Box - Five 1/2" Holes - 16 Cu I
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, White, 1/2 In Hub Size, Screw Mount or Plug Mount, 6.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112208 / 00092326112208
Weight per unit
6.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RB550WH - Small Image
 
RB550WH - Large Image
 
RB550WH - Large Image
Other Links
 
 
RB550WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Metal
Material, Color, and Finish
Color
White
Finish
Powder Coated
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Product Type
Weatherproof Outlet Box
Long Description
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, White, 1/2 in Hub Size, Screw Mount or Plug Mount, 6.55 lb/EA
Short Description
4" Round Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, White, Five 1/2" Holes
extra long description
RACO RB550WH ROUND WP BOX (5) 1/2 I
Description
TAM 4" ROUND WP WH BOX - FIVE 1/2" HOLES - 16 CU I
Construction
Die-Cast Metal
Special Features
Closure plugs, ground screw, and mounting hardware included
Additional Information
includes
Closure Plug;Ground Screw;Mounting Hardware
Mounting Type
Screw Mount;Plug Mount
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
package quantity
13 PK
number of outlet
5
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
RB550WH
GTIN
00092326112208
UPC
092326112208
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
6.55 lb/EA
Weight per each
6.55
Carton
1
Package
13
Uses, Certifications, and Standards
Application
Commercial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB550WH.
Jump To:

Similar Items

Similar items are close alternatives to RB550WH, though they may not be 100% alike.

1-1/2 In. Deep - White Five Threaded 1/2IN Outlets - 4 In. Round Splicebox
  • Our Part #: 53611
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5361-1
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 16 ($104.57) ·
53611 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.54

Each

QTY:
Each
Add
Weatherproof Gang Box, Powder Paint, White, 16.1 Cu.In Capacity, Round, Knockout...
  • Our Part #: WPRB25W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPRB25W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 9 ($56.41) ·
WPRB25W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.27

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RB550WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7148 Eaton Wiring Devices 00786189071481
36612 Morris 00601986366120
30316W Mulberry 00095327310963
WPRB25-W Legrand Pass & Seymour 00785007117257
5361-1 Raco 00050169536117
5361-6 Raco 00050169536162
RB550WH Raco 00092326112208
VXCW RAB Lighting 00019813904566
3505W-1 Teddico-BWF 00087115500304
RB-5WV Teddico-BWF 00087115207654
DS-47-WH Thomas & Betts 00042269810525
TR11-4WH Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat