RE450S - Tam Gry RND Extension Ring

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 8)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RE450S
Manufacturer
Taymac
Manufacturer's Part Number
RE450S
Description
Tam Gry RND Extension Ring
Round Ext Rings Silver
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110815 / 00092326110815
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RE450S - Small Image
 
RE450S - Large Image
Other Links
 
 
RE450S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
Round
Descriptions
Product Type
Taymac Round Ext Rings Silver
extra long description
RACO RE450S TAYMAC ROUND EXT RINGS
Description
TAM GRY RND EXTENSION RING
Special Features
TAYMAC Weatherproof Extension rings are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; round; gray.
Long Description
ROUND EXT RINGS SILVER
Construction
Die Cast
Additional Information
Knockouts
1/2 IN Holes;4
number of outlet
4
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
RE450S
GTIN
00092326110815
UPC
092326110815
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Round Extension Ring - Four 1/2 IN Holes
Availability
Status
Inactive
Packaging
Weight per each
4.25
Carton
1
Package
8
Uses, Certifications, and Standards
standard
UL
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat