RLB050 - Tam 1/2" Rigged LB Assembly

Taymac

  • $12.48 (Each)
  • $12.48 (Each)

  • $124.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RLB050
Manufacturer
Taymac
Manufacturer's Part Number
RLB050
Description
Tam 1/2" Rigged LB Assembly
LB Assembly, 1/2 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326211918 / 00092326211918
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.48 (Each)
Standard Packaging
$124.80 (Per 10)
Resources
Images
 
 
RLB050 - Small Image
 
RLB050 - Large Image
 
RLB050 - Video
Attachments
 
 
RLB050 - Specification Sheet
Other Links
 
 
RLB050 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Powder Coat
Dimensions and Weight
Width
1.34
Height
2.09
Length
4.31
Descriptions
Product Type
Conduit Bodies
extra long description
RACO RLB050 1/2 IN RIGID LB ASSEMBL
Long Description
LB Assembly, 1/2 In. Trade Size
Special Features
Durable die cast aluminum construction. Premium powder coat finish. Includes NBR synthetic rubber gasket. Stamped aluminum cover. Combination head screw.
Description
TAM 1/2" RIGGED LB ASSEMBLY
Additional Information
pallet quantity
4050
fitting type
Conduit Bodies
Conduit Type
RIGID/IMC
media
Yes
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
RLB050
GTIN
00092326211918
UPC
092326211918
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
LB Type Conduit Bodies
Packaging
Standard Package
10
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat