SB350WH - Tam (3)1/2 HL WHT Rect Box

Taymac

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB350WH
Manufacturer
Taymac
Manufacturer's Part Number
SB350WH
Description
Tam (3)1/2 HL WHT Rect Box
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, White, 1/2 In Hub Size, Screw Mount or Plug Mount, 8.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112215 / 00092326112215
Weight per unit
0.619 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SB350WH - Small Image
 
SB350WH - Large Image
Other Links
 
 
SB350WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Metal
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Product Type
Weatherproof Outlet Box
Long Description
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, White, 1/2 in Hub Size, Screw Mount or Plug Mount, 8.55 lb/EA
Short Description
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, White
extra long description
RACO SB350WH 1G WP BOX (3) 1/2 IN.
Special Features
Closure plugs, ground screw, and mounting hardware included
Construction
Die-Cast Metal
Description
TAM (3)1/2 HL WHT RECT BOX
Additional Information
includes
Closure Plug;Ground Screw;Mounting Hardware
Mounting Type
Screw Mount;Plug Mount
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
package quantity
16 PK
number of outlet
3 W
Manufacturer Information
Manufacturers Part Number
SB350WH
Brand
Taymac
GTIN
00092326112215
UPC
092326112215
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
8.55 lb/EA
Weight per each
0.619
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SB350WH.
Jump To:

Similar Items

Similar items are close alternatives to SB350WH, though they may not be 100% alike.

1-Gang Weatherproof Box, Three 1/2 In. Threaded Outlets, White
  • Our Part #: 53201
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5320-1
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 20 ($86.80) ·
53201 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.34

Each

QTY:
Each
Add
Weatherproof 1 Gang Box, 3 Hole 1/2"", 18.5 Cu.In., Bronze ( 1 Hole Each End, 1 ...
  • Our Part #: WPB23W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPB23-W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($54.43) ·
WPB23W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SB350WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7011 Eaton Wiring Devices 00786189070118
36012 Morris 00601986360128
30203W Mulberry 00095327310284
WPB23-W Legrand Pass & Seymour 00785007117202
5320-1 Raco 00050169532010
5320-6 Raco 00050169532065
SB350WH Raco 00092326112215
B3W RAB Lighting 00019813905082
1503W-1 Teddico-BWF 00087115500007
B-5WV Teddico-BWF 00087115187208
DIH3-1-LM-WH Thomas & Betts 00042269810228
T11-LWH Thomas & Betts 00785055301875

* All prices subject to change.

Begin Live Chat