SB350Z - Tam 1G WP Bronze Box - Three _"

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 16)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB350Z
Manufacturer
Taymac
Manufacturer's Part Number
SB350Z
Description
Tam 1G WP Bronze Box - Three _"
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Bronze, 1/2 In Hub Size, Screw Mount or Plug Mount, 8.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110846 / 00092326110846
Weight per unit
8.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SB350Z - Small Image
 
SB350Z - Large Image
 
SB350Z - Large Image
Other Links
 
 
SB350Z - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Metal
Material, Color, and Finish
Finish
Powder Coated
Color
Bronze
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Product Type
Weatherproof Outlet Box
Long Description
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Bronze, 1/2 in Hub Size, Screw Mount or Plug Mount, 8.55 lb/EA
Short Description
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Bronze, 1 Gang
extra long description
RACO SB350Z 1G WP BOX (3) 1/2 IN. O
Description
TAM 1G WP BRONZE BOX - THREE _"
Special Features
Closure plugs, ground screw, and mounting hardware included
Construction
Die-Cast Metal
Additional Information
includes
Closure Plug;Ground Screw;Mounting Hardware
Mounting Type
Screw Mount;Plug Mount
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
package quantity
16 PK
number of outlet
3 W
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SB350Z
GTIN
00092326110846
UPC
092326110846
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
8.55 lb/EA
Weight per each
8.55
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Commercial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SB350Z.
Jump To:

Similar Items

Similar items are close alternatives to SB350Z, though they may not be 100% alike.

1-Gang Weatherproof Box, Three 1/2 In. Threaded Outlets, Bronze
  • Our Part #: 53202
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5320-2
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 20 ($86.98) ·
53202 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.35

Each

QTY:
Each
Add
Weatherproof Gang Box, Bronze, Silver, 18.5 Cu.In Capacity, 1 Gang, Rectangular,...
  • Our Part #: WPB23BR
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPB23BR
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($54.43) ·
WPB23BR - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.54

Each

QTY:
Each
Add
1G (3) 1/2" HL BZ WP Box
  • Our Part #: 1GB350BZ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 16 ($76.82) ·
1GB350BZ - Superflex LTD.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.80

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SB350Z but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OSBBZ Chloride n/a
36014 Morris 00601986360142
30203Z Mulberry 00095327310291
WPB23-BR Legrand Pass & Seymour 00785007117653
5320-2 Raco 00050169532027
5320-7 Raco 00050169532072
SB350Z Raco 00092326110846
B3A RAB Lighting 00019813905501
1503AB-1 Teddico-BWF 00087115185235
B-5AV Teddico-BWF 00087115185204
DIH3-1-LM-BR Thomas & Betts 00042269810211
T11-LBR Thomas & Betts 00785055301868
WB1350B Topaz 00751338855724

* All prices subject to change.

Begin Live Chat