SB350Z - Tam 1G WP Bronze Box - Three _"

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 16)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB350Z
Manufacturer
Taymac
Manufacturer's Part Number
SB350Z
Description
Tam 1G WP Bronze Box - Three _"
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Bronze, 1/2 In Hub Size, Screw Mount or Plug Mount, 8.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110846 / 00092326110846
Weight per unit
8.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SB350Z - Small Image
 
SB350Z - Large Image
 
SB350Z - Large Image
Other Links
 
 
SB350Z - Other
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
Die-Cast Metal
Material, Color, and Finish
Finish
Powder Coated
Color
Bronze
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Product Type
Weatherproof Outlet Box
Long Description
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Bronze, 1/2 in Hub Size, Screw Mount or Plug Mount, 8.55 lb/EA
Short Description
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Bronze, 1 Gang
extra long description
RACO SB350Z 1G WP BOX (3) 1/2 IN. O
Special Features
Closure plugs, ground screw, and mounting hardware included
Construction
Die-Cast Metal
Description
TAM 1G WP BRONZE BOX - THREE _"
Additional Information
includes
Closure Plug;Ground Screw;Mounting Hardware
Mounting Type
Screw Mount;Plug Mount
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
package quantity
16 PK
number of outlet
3 W
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SB350Z
GTIN
00092326110846
UPC
092326110846
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
8.55 lb/EA
Weight per each
8.55
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Commercial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat