SB450S - Tam 1G WP Box - Four 1/2" Hol

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 16)

  • $0.00 (Per 100)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB450S
Manufacturer
Taymac
Manufacturer's Part Number
SB450S
Description
Tam 1G WP Box - Four 1/2" Hol
Rectangular Box, Powder Coated, Gray, 9.37 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110877 / 00092326110877
Weight per unit
9.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
SB450S - Small Image
 
SB450S - Large Image
 
SB450S - Large Image
Other Links
 
 
SB450S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Powder Coated
Color
Gray
Descriptions
Product Type
Rectangular Box
Long Description
Rectangular Box, Powder Coated, Gray, 9.37 lb/EA
Short Description
Rectangular Box, Powder Coated, Gray, 1 Gang, Four 3/4" Hol
extra long description
RACO SB450S 1G WP BOX (4) 1/2 IN. O
Description
TAM 1G WP BOX - FOUR 1/2" HOL
Special Features
Closure plugs, ground screw, and mounting hardware included
Construction
Die-Cast Metal
Additional Information
includes
Closure Plug;Ground Screw;Mounting Hardware
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
package quantity
16 PK
number of outlet
4
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SB450S
GTIN
00092326110877
UPC
092326110877
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
9.37 lb/EA
Weight per each
9.35
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Commercial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat