SB450Z - Tam BRZ Outlet Box

Taymac

  • $8.08 (Each)
  • $8.08 (Each)

  • $807.57 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB450Z
Manufacturer
Taymac
Manufacturer's Part Number
SB450Z
Description
Tam BRZ Outlet Box
1-Gang 4-Hole 1/2 In. Outlet Box - Bronze
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112703 / 00092326112703
Weight per unit
0.656 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.08 (Each)
Carton
$8.08 (Each)
Resources
Images
 
 
SB450Z - Small Image
 
SB450Z - Large Image
Other Links
 
 
SB450Z - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Color
Bonze
Dimensions and Weight
Size
1-Gang
Descriptions
Product Type
1G WP Box (4) 1/2 In. Outlets - Bronze
extra long description
RACO SB450Z 1G WP BOX (4) 1/2 IN. O
Description
TAM BRZ OUTLET BOX
Long Description
1-Gang 4-Hole 1/2 in. Outlet Box - Bronze
Special Features
TAYMAC Weatherproof outlet boxes are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 1 gang; 4 - 1/2" holes ; includes closure plugs, grounding screw, and mounting hardware; bronze.
Construction
Die Cast
Additional Information
Knockouts
1/2 IN Holes;4
number of outlet
4
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SB450Z
GTIN
00092326112703
UPC
092326112703
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
1-Gang Bronze Four 1/2 IN Holde Outlet Box
Availability
Status
Inactive
Packaging
Weight per each
0.656
Carton
1
Uses, Certifications, and Standards
standard
UL
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat