SB550XS - Tam 1G WP Box - Five 1/2" Holes - 17 Cu In

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 16)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB550XS
Manufacturer
Taymac
Manufacturer's Part Number
SB550XS
Description
Tam 1G WP Box - Five 1/2" Holes - 17 Cu In
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1/2 In Hub Size, Screw Mount or Plug Mount;Lug Mount, 9.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110907 / 00092326110907
Weight per unit
9.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SB550XS - Small Image
 
SB550XS - Large Image
 
SB550XS - Large Image
Other Links
 
 
SB550XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Metal
Material, Color, and Finish
Finish
Powder Coated
Color
Gray
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Product Type
Weatherproof Outlet Box
Long Description
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1/2 in Hub Size, Screw Mount or Plug Mount;Lug Mount, 9.35 lb/EA
Short Description
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, 1 Gang, Three 3/4" Holes, 18 CU IN
extra long description
RACO SB550XS 1G WP BOX (5) 1/2 IN O
Description
TAM 1G WP BOX - FIVE 1/2" HOLES - 17 CU IN
Construction
Die-Cast Metal
Special Features
Closure plugs, ground screw, and mounting hardware included
Additional Information
includes
Installation Instruction
Mounting Type
Screw Mount;Plug Mount;Lug Mount
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
package quantity
16 PK
number of outlet
5
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SB550XS
GTIN
00092326110907
UPC
092326110907
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
9.35 lb/EA
Weight per each
9.3999
Carton
1
Package
16
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SB550XS.
Jump To:

Similar Items

Similar items are close alternatives to SB550XS, though they may not be 100% alike.

1G WP Box (5)1/2 In Outlets W/Side Holes Gray
  • Our Part #: 53230
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5323-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 20 ($171.09) ·
53230 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.55

Each

QTY:
Each
Add
Weatherproof Gang Box, Powder Paint, Gray, 17 Cu.In Capacity, 1 Gang, Rectangula...
  • Our Part #: WPB26
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPB26
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($108.57) ·
WPB26 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.05

Each

QTY:
Each
Add
1G WP Box - Five 1/2" Holes - 17 Cu In
  • Our Part #: 1GB550X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 16 ($141.58) ·
1GB550X - Superflex LTD.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.85

Each

QTY:
Each
Add
1G WP BX, (5)1/2HUBS Gry
  • Our Part #: TWSB550XG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TITAN3 Technology LLC
  • Find: Similar Items
  • Pkg Sizes: 16 ($130.88) ·
TWSB550XG - TITAN3 Technology LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.18

Each

QTY:
Each
Add
One Gang Weatherproof Outlet Box and Extension 2 In Deep With (5) 1/2 In Hubs
  • Our Part #: WSX150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WSX150
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 20 ($348.45) ·
WSX150 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$17.42

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SB550XS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7058 Eaton Wiring Devices 00786189070583
36070 Morris 00601986360708
30219 Mulberry 00095327302197
30221 Mulberry 00095327302210
WPB26 Legrand Pass & Seymour 00785007116427
5323-0 Raco 00050169532300
SB550XS Raco 00092326110907
B5X RAB Lighting 00019813905037
B5-22XV Teddico-BWF 00087115180810
IH5S2-1 Thomas & Betts 00042269393387
TX11-5 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat