SD350S - Tam (3)1/2 HL Rect Deep Box

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
SD350S
Manufacturer
Taymac
Manufacturer's Part Number
SD350S
Description
Tam (3)1/2 HL Rect Deep Box
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1/2 In Hub Size, Screw Mount or Plug Mount, 6.74 LB/Ea
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110921 / 00092326110921
Weight per unit
6.7399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SD350S - Small Image
 
SD350S - Large Image
 
SD350S - Large Image
Other Links
 
 
SD350S - Other
Features
Material
Die-Cast Metal
Material, Color, and Finish
Finish
Powder Coated
Color
Gray Primer
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Product Type
Weatherproof Outlet Box
Long Description
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1/2 in Hub Size, Screw Mount or Plug Mount, 6.74 lb/EA
Short Description
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, Three 1/2" Holes
extra long description
RACO SD350S 1G WP DEEP BOX (3) 1/2
Description
TAM (3)1/2 HL RECT DEEP BOX
Special Features
Closure plugs, ground screw, and mounting hardware included
Construction
Die-Cast Metal
Additional Information
includes
Installation Instruction
Mounting Type
Screw Mount;Plug Mount
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
package quantity
10 PK
number of outlet
3 W
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SD350S
GTIN
00092326110921
UPC
092326110921
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
6.74 lb/EA
Weight per each
6.7399
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of SD350S.
Jump To:

Similar Items

Similar items are close alternatives to SD350S, though they may not be 100% alike.

2-5/8 In. Deep, With Lugs - Three Threaded Outlets - 4-1/2 In. X2-3/4IN., (3) 1/...
  • Our Part #: 53850
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5385-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 15 ($246.41) ·
53850 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.43

Each

QTY:
Each
Add
Weatherproof Gang Box, Powder Paint, Gray, 23 Cu.In Capacity, 1 Gang, Rectangula...
  • Our Part #: WPBD23
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPBD23
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 8 ($114.32) ·
WPBD23 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.29

Each

QTY:
Each
Add
1G WP Box W/3 1/2hubs
  • Our Part #: TWSD350G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TITAN3 Technology LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($163.70) ·
TWSD350G - TITAN3 Technology LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.37

Each

QTY:
Each
Add
1G (3) 1/2" HL Deep Gy WP Box
  • Our Part #: 1GDB350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 10 ($164.60) ·
1GDB350 - Superflex LTD.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.46

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SD350S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53850 Bryant Electric 00781786538504
TP7074 Eaton Wiring Devices 00786189070743
36090 Morris 00601986360906
30583 Mulberry 00095327305839
1DB50-3 Orbit Industries 00835243005747
WPBD23 Legrand Pass & Seymour 00785007116038
5385-0 Raco 00050169538500
SD350S Raco 00092326110921
DB-5V Teddico-BWF 00087115380067
IHD3-1 Thomas & Betts 00042269393271
TD11-2 Thomas & Betts n/a
WDB1350 Topaz 00751338851078
Add-on items are materials that you may be interested in purchasing along with SD350S.
Jump To:

Accessories

These accessories can make SD350S more useful, versatile, or visually appealing.

Weatherproof In-Use Cover, 1 Gang, 4.18 In (L) X 2.75 In (W) X 5.9 In (H), Horiz...
  • Our Part #: MM420C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM420C
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 8 ($102.48) ·
MM420C - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.81

Each

QTY:
Each
Add
Single Gang In Use Bubble Cover
  • Our Part #: MM410C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM410C
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 10 ($129.60) ·
MM410C - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.96

Each

QTY:
Each
Add
Flat Device Cover, Gray, Heavy Duty Die-Cast Metal Material, 1 Gang, 3.02 In Len...
  • Our Part #: MX1050S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MX1050S
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 20 ($123.75) ·
MX1050S - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$618.75

Per 100

QTY:
Each
Add
Closure Plug, Gray, 1.5 LB/Ea
  • Our Part #: CP450S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CP450S
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 30 ($46.56) ·
CP450S - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$155.19

Per 100

QTY:
Each
Add
Toggle Covers and Toggle Cover Kit, 1 Gang, Die-Cast Metal Material, Gray, Premi...
  • Our Part #: TC100S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TC100S
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.15) ·
TC100S - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$514.75

Per 100

QTY:
Each
Add
Flat Device Cover, Gray, Die Cast Metal Material, 1 Gang
  • Our Part #: MX1250S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MX1250S
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 20 ($144.83) ·
MX1250S - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$724.14

Per 100

QTY:
Each
Add
Weatherproof Flip Cover, 1 Gang, 3.79 In (L) X 1.44 In (W) X 5.54 In (H), Horizo...
  • Our Part #: MM110C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM110C
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 20 ($152.40) ·
MM110C - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.62

Each

QTY:
Each
Add
Flat Expandable While-In-Use Device Box Cover, Gray, 1 Gang, 1 to 3.5 In Length,...
  • Our Part #: ML450G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ML450G
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 10 ($193.20) ·
ML450G - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.32

Each

QTY:
Each
Add
Weatherproof Outlet Box, Gray, 1/2 In Hub Size, 1 Gang, 3.35 LB/Ea
  • Our Part #: SE450S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SE450S
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 6 ($51.54) ·
SE450S - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$858.98

Per 100

QTY:
Each
Add
Weatherproof Box, Polycarbonate Material, Clear, 1 Gang, Rectangular, Horizontal...
  • Our Part #: MM710C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM710C
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 5 ($131.30) ·
MM710C - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.26

Each

QTY:
Each
Add
Closure Plug, Die-Cast Metal Material, Powder Coated, Gray, Horizontal Mount, 4....
  • Our Part #: CH100S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH100S
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 20 ($110.47) ·
CH100S - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$552.36

Per 100

QTY:
Each
Add
Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Gray, Vertical M...
  • Our Part #: BC100S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BC100S
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 20 ($27.60) ·
BC100S - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$138.00

Per 100

QTY:
Each
Add
Weatherproof Lampholder Cover, Die-Cast Metal Material, Gray, 1/2 In (Hole) Diam...
  • Our Part #: LV130S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LV130S
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 15 ($72.81) ·
LV130S - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$485.40

Per 100

QTY:
Each
Add
Weatherproof Outlet Box, Gray, 1 Gang, 1.95 LB/Ea
  • Our Part #: SE000S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SE000S
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.86) ·
SE000S - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$585.82

Per 100

QTY:
Each
Add
Rectangular 1/2 In. 1-Hole Lampholder Weatherproof Cover - Silver
  • Our Part #: LV110S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LV110S
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LV110S - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Frequently Purchased Together

These items are compatible and complement SD350S, providing enhanced or expanded functionality.

Weatherproof Outlet Box, Gray, 1 Gang, 1.95 LB/Ea
  • Our Part #: SE000S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SE000S
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.86) ·
SE000S - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$585.82

Per 100

QTY:
Each
Add
Closure Plug, Die-Cast Metal Material, Powder Coated, Gray, Horizontal Mount, 4....
  • Our Part #: CH100S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH100S
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 20 ($110.47) ·
CH100S - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$552.36

Per 100

QTY:
Each
Add
Weatherproof Lampholder Cover, Die-Cast Metal Material, Gray, 1/2 In (Hole) Diam...
  • Our Part #: LV130S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LV130S
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 15 ($72.81) ·
LV130S - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$485.40

Per 100

QTY:
Each
Add
Weatherproof Outlet Box, Gray, 1/2 In Hub Size, 1 Gang, 3.35 LB/Ea
  • Our Part #: SE450S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SE450S
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 6 ($51.54) ·
SE450S - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$858.98

Per 100

QTY:
Each
Add
Toggle Covers and Toggle Cover Kit, 1 Gang, Die-Cast Metal Material, Gray, Premi...
  • Our Part #: TC100S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TC100S
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.15) ·
TC100S - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$514.75

Per 100

QTY:
Each
Add
Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Gray, Vertical M...
  • Our Part #: BC100S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BC100S
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 20 ($27.60) ·
BC100S - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$138.00

Per 100

QTY:
Each
Add
Weatherproof In-Use Cover, 1 Gang, 4.18 In (L) X 2.75 In (W) X 5.9 In (H), Horiz...
  • Our Part #: MM420C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM420C
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 8 ($102.48) ·
MM420C - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.81

Each

QTY:
Each
Add
Flat Expandable While-In-Use Device Box Cover, Gray, 1 Gang, 1 to 3.5 In Length,...
  • Our Part #: ML450G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ML450G
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 10 ($193.20) ·
ML450G - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.32

Each

QTY:
Each
Add

* All prices subject to change.