SD375S - Tam 1G (3) 3/4"H WP Gry Deep Box

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

In-Stock: 3 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SD375S
Manufacturer
Taymac
Manufacturer's Part Number
SD375S
Description
Tam 1G (3) 3/4"H WP Gry Deep Box
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 In Hub Size, 7 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
092326110938 / 0092326110938 / 00092326110938
Weight per unit
6.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
SD375S - Small Image
 
SD375S - Large Image
 
SD375S - Large Image
Other Links
 
 
SD375S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Metal
Material, Color, and Finish
Finish
Powder Coated
Color
Gray
Dimensions and Weight
Hub Size
3/4 in
Descriptions
Long Description
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 in Hub Size, 7 lb/EA
Short Description
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, Three 1/2" Holes
Product Type
Weatherproof Outlet Box
extra long description
RACO SD375S 1G WP DEEP BOX (3) 3/4
Description
TAM 1G (3) 3/4"H WP GRY DEEP BOX
Special Features
Closure plugs, ground screw, and mounting hardware included
Construction
Die-Cast Metal
Additional Information
includes
Closure Plug;Ground Screw;Mounting Hardware
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
package quantity
10 PK
number of outlet
3
Manufacturer Information
Manufacturers Part Number
SD375S
Brand
Taymac
GTIN
00092326110938
UPC
092326110938
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
7 lb/EA
Weight per each
6.94
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat