SD450S - Tam Deep WP Box 4 X 1/2"H

Taymac

  • $8.30 (Each)
  • $8.30 (Each)

  • $830.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SD450S
Manufacturer
Taymac
Manufacturer's Part Number
SD450S
Description
Tam Deep WP Box 4 X 1/2"H
Deep Box, Gray, 7 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112864 / 00092326112864
Weight per unit
0.745 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.30 (Each)
Carton
$8.30 (Each)
Resources
Images
 
 
SD450S - Small Image
 
SD450S - Large Image
 
SD450S - Large Image
Other Links
 
 
SD450S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Deep Box
Long Description
Deep Box, Gray, 7 lb/EA
Short Description
Deep Box, Gray
extra long description
RACO SD450S 1G WP DEEP BOX (4) 1/2
Special Features
Closure plugs, ground screw, and mounting hardware included
Construction
Die-Cast Metal
Description
TAM DEEP WP BOX 4 X 1/2"H
Additional Information
package quantity
10 PK
number of outlet
4
Manufacturer Information
Manufacturers Part Number
SD450S
Brand
Taymac
GTIN
00092326112864
UPC
092326112864
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
7 lb/EA
Weight per each
0.745
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat