SD475S - Tam Deep WP Box 4 X 3/4"H

Taymac

  • $8.03 (Each)
  • $8.03 (Each)

  • $802.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SD475S
Manufacturer
Taymac
Manufacturer's Part Number
SD475S
Description
Tam Deep WP Box 4 X 3/4"H
SD475S Deep WP Box 4 X 3/4"H, Premium Powder Coated, Gray, 1 Gang, Rectangular, Plug Mount, 4 Hubs, 3/4 In Hub Size, 4 In Length, 3/4 In Height
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112871 / 00092326112871
Weight per unit
0.756 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.03 (Each)
Carton
$8.03 (Each)
Resources
Images
 
 
SD475S - Small Image
 
SD475S - Large Image
Other Links
 
 
SD475S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Number of Hubs
4
Material, Color, and Finish
Color
Gray
Finish
Premium Powder Coated
Dimensions and Weight
Hub Size
3/4 in
Length
4 in
Height
3/4 in
Descriptions
Product Type
SD475S Deep WP Box 4 X 3/4"H
Long Description
SD475S Deep WP Box 4 X 3/4"H, Premium Powder Coated, Gray, 1 Gang, Rectangular, Plug Mount, 4 Hubs, 3/4 in Hub Size, 4 in Length, 3/4 in Height
Short Description
SD475S Deep WP Box, 4 x 3/4 in, Gray, Single Gang
extra long description
RACO SD475S 1G WP DEEP BOX (4) 3/4
Description
TAM DEEP WP BOX 4 X 3/4"H
Special Features
Closure plugs, ground screw, and mounting hardware included
Construction
Die-Cast Metal
Additional Information
Mounting Type
Plug Mount
Standards Met
Ul Listed
package quantity
1 ct
number of outlet
4
Manufacturer Information
Brand
Taymac
sub brand
Taymac Corporation
Manufacturers Part Number
SD475S
GTIN
00092326112871
UPC
092326112871
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.756
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat