SE000 - Tam 1G WP Gray Box Extension Ring - 9.5 Cu In

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE000
Manufacturer
Taymac
Manufacturer's Part Number
SE000S
Description
Tam 1G WP Gray Box Extension Ring - 9.5 Cu In
1-Gang Extension Ring - Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326111829 / 00092326111829
Weight per unit
0.259 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SE000 - Small Image
 
SE000 - Large Image
Other Links
 
 
SE000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray Primer
Descriptions
Product Type
1G WP Exten Ring 1-11/64 In. Deep - Gy
extra long description
RACO SE000S 1G WP EXTEN RING 1-11/6
Long Description
1-Gang Extension Ring - Gray
Construction
Die-Cast Metal
Additional Information
number of outlet
0 W
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SE000S
GTIN
00092326111829
UPC
092326111829
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
WP Exentsion Ring
Availability
Status
Inactive
Packaging
Weight per each
0.259
Carton
1
Package
12
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SE000.
Jump To:

Similar Items

Similar items are close alternatives to SE000, though they may not be 100% alike.

1 In. Deep Extension - 4-1/2 In. X 2-3/4 In.
  • Our Part #: 54060
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5406-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 25 ($195.76) ·
54060 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.83

Each

QTY:
Each
Add
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, 4.5 In Length, 2.75 In Wid...
  • Our Part #: WPEX1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPEX1
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 8 ($41.43) ·
WPEX1 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.18

Each

QTY:
Each
Add
1G No HL Gy Ext Ring
  • Our Part #: 1GER
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 8 ($41.37) ·
1GER - Superflex LTD.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.17

Each

QTY:
Each
Add
Single Gang Universal Box Extension Adapter, 1 Inch Deep, 0 Outlets, With Gasket...
  • Our Part #: IHE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IHE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($127.03) ·
IHE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.70

Each

QTY:
Each
Add
Weatherproof Outlet Box, Gray, 1 Gang, 1.95 LB/Ea
  • Our Part #: SE000S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SE000S
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.86) ·
SE000S - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.86

Each

QTY:
Each
Add
Mulberry; Box Extension; Universal; Material: Heavy Duty Die-Cast Aluminum; Size...
  • Our Part #: 30229
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30229
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.51) ·
30229 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$9.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SE000 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB54060 Bryant Electric 00781786540606
TP7120 Eaton Wiring Devices 00786189071207
36510 Morris 00601986365109
30229 Mulberry 00095327302296
WPEX1 Legrand Pass & Seymour 00785007117004
5406-0 Raco 00050169540602
SE000S Raco 00092326111829
10XR-1 Teddico-BWF 00087115010131
EXR-1V Teddico-BWF 00087115350077
ET1 Thomas & Betts n/a
IHE Thomas & Betts 00042269393363

* All prices subject to change.

Begin Live Chat