TB750S - Tam 1/2 3G Bell Box

Taymac

  • $43.82 (Each)
  • $43.82 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TB750S
Manufacturer
Taymac
Manufacturer's Part Number
TB750S
Description
Tam 1/2 3G Bell Box
3G WP Box (7) 1/2 In. Outlets - Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112642 / 00092326112642
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.82 (Each)
Resources
Images
 
 
TB750S - Small Image
 
TB750S - Large Image
Other Links
 
 
TB750S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3-Gang
Descriptions
Product Type
3-G Gy WP Box With Seven 1/2 In. Outlets
extra long description
RACO TB750S 3-G GY WP Box with Seve
Description
TAM 1/2 3G BELL BOX
Long Description
3G WP BOX (7) 1/2 IN. OUTLETS - GRAY
Construction
Die Cast
Special Features
TAYMAC Weatherproof outlet boxes are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 3 gang; includes closure plugs, grounding screw, and mounting hardware; white.
Additional Information
Knockouts
1/2 IN Holes;7
number of outlet
7
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
TB750S
GTIN
00092326112642
UPC
092326112642
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
3-Gang Seven Hole Outlet Box - 1/2 IN Holes
Packaging
Weight per each
1.34
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat