TC100S - Tam 1G WP Switch Gray Cover W/ Actuating Lever

Taymac

  • $5.00 (Each)
  • $5.00 (Each)

  • $499.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC100S
Manufacturer
Taymac
Manufacturer's Part Number
TC100S
Description
Tam 1G WP Switch Gray Cover W/ Actuating Lever
Toggle Covers and Toggle Cover Kit, 1 Gang, Die-Cast Metal Material, Gray, Premium Powder Coated, 4 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
092326112079 / 0092326112079 / 00092326112079
Weight per unit
0.248 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.00 (Each)
Carton
$5.00 (Each)
Resources
Images
 
 
TC100S - Large Image
 
TC100S - Large Image
Other Links
 
 
TC100S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Die-Cast Metal
Material, Color, and Finish
Color
Gray
Finish
Premium Powder Coated
Descriptions
Product Type
Toggle Covers and Toggle Cover Kit
Long Description
Toggle Covers and Toggle Cover Kit, 1 Gang, Die-Cast Metal Material, Gray, Premium Powder Coated, 4 lb
Short Description
Toggle Covers and Toggle Cover Kit, NEMA 3R, Die-Cast Metal, 1 Gang
Special Features
Includes Gasket;Mounting Hardware;Installation Instructions
extra long description
RACO TC100S TAYMAC 1G VERTICAL WP C
Description
TAM 1G WP SWITCH GRAY COVER W/ ACTUATING LEVER
Additional Information
package quantity
10 PK
Standards Met
UL Listed;2011 NEC Compliant
Manufacturer Information
Manufacturers Part Number
TC100S
Brand
Taymac
GTIN
00092326112079
UPC
092326112079
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
1-Gang WP Cover
Packaging
Weight
4 lb
Weight per each
0.248
Carton
1
Uses, Certifications, and Standards
nema rating
Nema 3R
Application
Commercial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat