TLA22AL - 2X2X1/8 Angle Alum

TCH

  • $5.16 (Per Foot)
  • $5.16 (Per Foot)

  • $103.20 (Per 20 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TLA22AL
Manufacturer's Part Number
TLA2-2AL
Description
2X2X1/8 Angle Alum
Perforated Angle Tray, Industrial Application, Gray Color, 2 In Height, 20 FT Length, Made In Usa, Aluminum Material, Bolt-On Mount Mounting Type, Ul Classified Standards Met, L-Style Style, 12 Ga Thickness, 2 In Width
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
-
UPC/EAN/GTIN
893318000050
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$5.16 (Per Foot)
Carton
$103.20 (Per 20 Feet)
Resources
Images
 
 
TLA22AL - Small Image
 
TLA22AL - Large Image
Specifications Sheets
 
 
TLA22AL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Gray
Style
L-Style
Dimensions and Weight
Length
20 ft
Width
2 in
Height
2 in
Thickness
12 ga
Descriptions
Product Type
Perforated Angle Tray
Long Description
Perforated Angle Tray, Industrial Application, Gray Color, 2 in Height, 20 ft Length, Made in USA, Aluminum Material, Bolt-On Mount Mounting Type, UL Classified Standards Met, L-Style Style, 12 ga Thickness, 2 in Width
Features
The TechLine Raceway Angle is used for protecting long runs of instrumentation cable or tubing. TechLine angle is a perforated product. The holes alternate between 9/16” dia. round and 5/16” square. This allows for the use of either carriage bolts or hex bolts. Techline channel is a bolt together system. Hardware sold separately. This channel is intended to be used with the corresponding Techline fittings
Short Description
Perforated Angle Tray, Aluminum, 20 ft, 1 CT
Description
2X2X1/8 ANGLE ALUM
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Mounting Type
Bolt-On Mount
Standards Met
UL Classified
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
TLA2-2AL
Brand
TECHLINE MFG
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Packaging
Weight per foot
0.4
Carton
20
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat