1R2004 - 4W CFL R20 Flood Spring 27K

TCP

  • $6.29 (Each)
  • $6.29 (Each)

  • $37.74 (Per 6)

  • $226.44 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1R2004
Manufacturer
TCP
Manufacturer's Part Number
1R2004
Description
4W CFL R20 Flood Spring 27K
4W R20 Bulb Shape: R20 Wattage: 4W Incandescent Equiv: 25W Color Temp: 2700K Voltage: 120V Dimmable: No
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148121046 / 00762148121046
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.29 (Each)
Carton
$226.44 (Per 36)
Standard Packaging
$37.74 (Per 6)
Resources
MSDS Sheets
 
 
1R2004 - MSDS Sheet
Attachments
 
 
1R2004 - Specification Sheet
Images
 
 
1R2004 - Small Image
 
1R2004 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
70m A
Wattage
798
Ballast Type
Electronic
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
R20
Material, Color, and Finish
color temperature
2700 CCT
color rendering index (cri)
82 W
Color
WHITE GLOSS
Finish
WHITE GLOSS
Dimensions and Weight
Diameter
2.50 inches
Length
3.90 in
Descriptions
Description
4W CFL R20 FLOOD SPRING 27K
Product Type
4W R20
Long Description
4W R20 Bulb Shape: R20 Wattage: 4W Incandescent Equiv: 25W Color Temp: 2700K Voltage: 120V Dimmable: No
Special Features
Wet Location
Additional Information
lumens
180 °F
total harmonic distortion
< 100 Pct
average life
8000 Hr
Fixture Type
Any IN
Base
E26
beam angle
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
start type
Instant
Manufacturer Information
Brand
TCP
Manufacturers Part Number
1R2004
GTIN
00762148121046
UPC
762148121046
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
R20
Packaging
Weight per each
0.26
Carton
36
Package
6
Uses, Certifications, and Standards
Application
Commercial TEST
standard
High
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat