1R4023 - 23W CFL R40 Med BS 27K 1150LM

TCP

  • $9.59 (Each)
  • $9.59 (Each)

  • $115.08 (Per 12)
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
1R4023
Manufacturer
TCP
Manufacturer's Part Number
1R4023
Description
23W CFL R40 Med BS 27K 1150LM
Compact Fluorescent Floodlight, R40 Bulb Shape, 6.2 In Length, 4.7 In (Dia.) Width, 120 V Ac, 23 W, Electronic Ballast, White, E26 Base, 2700 K, 82, 1150 LM Brightness (Lumens), 120 ° Beam Angle, 0.38 A, Stainless Steel Housing Material, +160 °F (Maximum)
Slang Terms

Suggest a New Term
Categories
Fluorescent Floodlights, Wallp - Fluorescent Floodlights Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148140238 / 00762148140238
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.59 (Each)
Carton
$115.08 (Per 12)
Standard Packaging
$9.59 (Each)
Resources
Images
 
 
1R4023 - Small Image
 
1R4023 - Large Image
 
1R4023 - Large Image
Specifications Sheets
 
 
1R4023 - Specification Sheet
Attachments
 
 
1R4023 - Specification Sheet
Other Links
 
 
1R4023 - Other
 
1R4023 - Other
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
120 V ac
Ballast Type
Electronic
Lamp Wattage
23 W
Current Rating
0.38 A
Wattage
23 W W
amperage rating
380m A
Shape
R40
Material, Color, and Finish
Color
White
Base Type
E26
Color Rendering Index
82
color temperature
2700 K
Housing Material
Stainless Steel
Finish
white
color rendering index (cri)
82 W
Dimensions and Weight
Width
4.7 in (Dia.)
Diameter
4.70 inches
Length
ROCKER DIMMER, WALL DIMMER TYPE; LIGHT ALMOND FINISH; 3-WAY OPERATION TYPE; UL, CSA APPROVAL; 120 VAC VOLTAGE RATING; 600 W LOAD RATING; ROCKER SWITCH, SIDE SLIDE OPERATOR TYPE; DECORATOR WALL PLATE TYPE; INCANDESCENT LOAD TYPE; TRADESELECT[R] BRAND
Descriptions
Product Type
Compact Fluorescent Floodlight
Description
23W CFL R40 MED BS 27K 1150LM
Long Description
Compact Fluorescent Floodlight, R40 Bulb Shape, 6.2 in Length, 4.7 in (Dia.) Width, 120 V ac, 23 W, Electronic Ballast, White, E26 Base, 2700 K, 82, 1150 lm Brightness (Lumens), 120 ° Beam Angle, 0.38 A, Stainless Steel Housing Material, +160 °F (Maximum)
Short Description
Compact Fluorescent Floodlight, 23 W, R40
Special Features
Long life;Medium Base
extra long description
TCP 1R4023 23W R40
Additional Information
Operating Temperature Range
+160 °F (Maximum)
Brightness (Lumens)
1150 lm
beam angle
120 °
for use with
Non Dimmable
package quantity
12 CT;1 PK
Standards Met
UL Listed;cULus Listed;FCC Compliant
Made in USA
yes
bulb shape
R40
total harmonic distortion
<100 percent
lumens
1.15k lm
average life
8000 K
Fixture Type
Any IN
Base
E26
start type
Instant
Manufacturer Information
Manufacturers Part Number
1R4023
Brand
Technical Consumer Prod.
sub brand
CFL Reflectors
GTIN
00762148140238
UPC
762148140238
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
R40
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.68
Carton
12
Package
1
Uses, Certifications, and Standards
Application
Track Lights;Recessed Cans;Outdoor Fixtures;Indoors
standard
UL and cUL Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1R4023.
Jump To:

Similar Items

Similar items are close alternatives to 1R4023, though they may not be 100% alike.

23W CFL R40 Med BS 27K 1150LM
  • Our Part #: 804023
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 4 ($34.12) ·
804023 - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.53

Each

QTY:
Each
Add
Compact Fluorescent Lamp, E26 Medium Screw Base, R40 Bulb Shape, 82, 10000 H Ave...
  • Our Part #: S7241
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S7241
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 6 ($39.00) · 24 ($156.00) ·
S7241 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat