20715 - 2 Paddle RD Retro W 4adap

TCP

  • $21.63 (Each)
  • $21.63 (Each)

  • $432.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20715
Manufacturer
TCP
Manufacturer's Part Number
20715
Description
2 Paddle RD Retro W 4adap
Led Paddle Retrofit Kit Red, Candelabra Base, Retrofit Kit, 2 Adoptor, 120V
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
N/A
UPC/GTIN
762148207283 / 00762148207283
Weight per unit
0.209 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.63 (Each)
Carton
$432.60 (Per 20)
Resources
Images
 
 
20715 - Small Image
 
20715 - Large Image
Attachments
 
 
20715 - Specification Sheet
Other Links
 
 
20715 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
4 W
Voltage Rating
120/277 V ac
Material
Thermoplastic
Material, Color, and Finish
Finish
white
Color
White
Descriptions
Product Type
LED Paddle Retrofit Kit
Description
2 PADDLE RD RETRO W 4ADAP
Long Description
LED Paddle Retrofit Kit, 120/277 V ac, 4 W, ThermoPlastic, White, Universal
Special Features
Red
Short Description
Paddle, 120/277 VAC, Universal
extra long description
TCP 20715 2 PADDLE RD RETRO W 4ADAP
Additional Information
average life
50,000
Base
E12
dimmable
No
Standards Met
UL Listed;cUL Listed
package quantity
20 CT
Mounting Type
Universal
Manufacturer Information
Manufacturers Part Number
20715
Brand
Technical Consumer Prod.
sub brand
Retrofit Kits
GTIN
00762148207283
UPC
762148207283
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.209
Carton
20
Uses, Certifications, and Standards
Application
egress pathway
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat