2896841K - 68W CFL Spring 41K

TCP

  • $31.42 (Each)
  • $31.42 (Each)

  • $188.52 (Per 6)

  • $754.08 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2896841K
Manufacturer
TCP
Manufacturer's Part Number
2896841K
Description
68W CFL Spring 41K
Springlamp® Compact Fluorescent Medium Base 68W 4100K
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148017714 / 00762148017714
Weight per unit
1.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.42 (Each)
Carton
$754.08 (Per 24)
Standard Packaging
$188.52 (Per 6)
Resources
MSDS Sheets
 
 
2896841K - MSDS Sheet
Attachments
 
 
2896841K - Specification Sheet
Images
 
 
2896841K - Small Image
 
2896841K - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
31337003
Wattage
68 W
Ballast Type
Electronic
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
Spiral
Material, Color, and Finish
color temperature
4100K LM
color rendering index (cri)
82 W
Color
WHITE GLOSS
Finish
WHITE GLOSS
Dimensions and Weight
Diameter
3.80 inches
Length
9.25 in
Descriptions
Product Type
68W Springlamp 41K
Description
68W CFL SPRING 41K
Long Description
SpringLamp® Compact Fluorescent Medium Base 68W 4100K
Special Features
Energy Saving
Additional Information
total harmonic distortion
<100 percent
average life
10000 Hr
lumens
4.2k lm
Fixture Type
Any IN
Base
E26
start type
Instant
beam angle
OMNI DEG
bulb shape
P7ST8
Manufacturer Information
Manufacturers Part Number
2896841K
Brand
TCP
sub brand
CFL Uncovered
GTIN
00762148017714
UPC
762148017714
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Spiral
Packaging
Weight per each
1.22
Carton
24
Package
6
Uses, Certifications, and Standards
Application
Commercial TEST
standard
UL and cUL Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat