31054835 - 54W T5 Ho 3500K

TCP

  • $4.66 (Each)
  • $4.66 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31054835
Manufacturer
TCP
Manufacturer's Part Number
31054835
Description
54W T5 Ho 3500K
Linear F54T5HO/835 Lamp 54W, N/A3500K, 5000LU, Miniature Bi Pin Base, Dimmable, 24, 000 Hours, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
762148049593 / 00762148049593
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.66 (Each)
Resources
Images
 
 
31054835 - Small Image
 
31054835 - Large Image
Attachments
 
 
31054835 - Specification Sheet
Other Links
 
 
31054835 - Other
 
31054835 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54
amperage rating
N/A
Ballast Type
N/A
Voltage Rating
N/A
Shape
T5 Linear
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
85
Color
White
Finish
white
Dimensions and Weight
Length
45.5
Descriptions
Description
54W T5 HO 3500K
extra long description
TCP 31054835 F54T5 835 40 CS
Product Type
F54T5 835 40 CS
Long Description
Linear F54T5HO/835 Lamp 54W, N/A3500K, 5000LU, Miniature Bi Pin Base, Dimmable, 24,000 Hours, White
Special Features
N/A
Additional Information
beam angle
360
average life
24,000
lumens
5000
Base
Miniature Bi Pin
Fixture Type
N/A
start type
N/A
total harmonic distortion
N/A
dimmable
True
Manufacturer Information
Brand
TCP
Manufacturers Part Number
31054835
GTIN
00762148049593
UPC
762148049593
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Non-integrated
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat